This item is Discontinued.

Fluke Handheld Oscilloscope, 100 MHz, 4 Channels, 153 mm Full-Color LCD with LED Backlight Fluke-190-104

Handheld Oscilloscope, 100 MHz, 4 Channels, 153 mm Full-Color LCD with LED Backlight (Discontinued)

  • Mfr # Fluke-190-104
  • Zoro # G3718337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-190-104
Zoro #
G3718337
UPC #
095969587082
Country of Origin
Romania

Dimensions

Bandwidth (MHz)
100 MHz
Max. Record Length
10k/ Channel
Manufacturers Warranty Length
1 yr On Accessories, 3 yr
Bandwidth
100 MHz

Details

Item
Handheld Oscilloscope
Channels
4
Display
153 mm Full Color LCD with LED Backlight
Max./Min. Sweep Speed
5 nsec to 2 min/div
Battery Life
Up to 7 hr
Battery Type
Li-Ion
Sampling Rate
1.25 GS/sec
Triggering Mode
Automatic Connect-and-View(TM), Delay, Dual Slope, Edge, Free Run, N-Cycle, Selectable Pulse width (Channel A Only), Single Shot, Video, Video Line
Glitch Capture
8 ns Peak Detect On Each Channel
FFT Analysis
Frequency Spectrum Using FFT Analysis
Features
10,000 Sample Deep Memory Per Channel for Displaying High Resolution Waveform Details, 100 MHz or 200 MHz Bandwidth, 4 ScopeRecord(TM) Traces, 4 TrendPlot(TM) Traces, 8ns Glitch Detect, Battery Access Door to Easily Swap out Batteries For Extended Operation, Connect-and-View(TM) to Easily Trigger on and Display Even Complex Waveforms, Four Fully Isolated Floating Input Channels With Up To 2.5 Gs/S Real-time Sampling Rate, High Capacity Li-Ion Batteries Offer Up to Seven Hours Operation, IEC61010 1000V Cat III/600V Cat IV Safety Rating, Screw Insert for Standard Camera Mounting Accessories, Security Slot to Lock Down Instrument Using Standard Kensington(R) PC Lock, TrendPlot(TM) and ScopeRecord(TM) to Capture or Plot, Two Electrically Isolated USB Ports, Mini USB-a For PC Connectivity and a USB Memory Device Port, Up to 2.5 Gs/S Real Time Sample Rate and Up to 400 Pico Seconds Resolution
Calibration Certificate
No
Capacitance Measurements
No
Input Sensitivity
2 mV/div to 100 V/div
Safety Rating
CAT III 1000V/CAT IV 600V
Persistence
Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Ot In Seven Levels
Cursors & Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
True RMS
Yes, Volts rms
Real Time Clock
100 Screen Replay Sequences And For Trend Plot Recordings, Provides Date And Time Stamp Information For Scope Record
Waveform / Measurement Stored
Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis
Includes
AC Power Adapter, Hanging Strap, Side Strap, USB Cable A - B (Mini), VPS410-B Probe Blue, VPS410-G Probe Gray, VPS410-R Probe Red, VPS410-V Probe Green
Interface
USB
Cursors and Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Number of Channels
4

Description

Handheld Oscilloscope, Bandwidth (MHz) 100 MHz, 4 Channels, 153 mm Full Color LCD with LED Backlight Display, True RMS Yes, Volts rms, Sampling Rate 1.25 GS/sec, 5 nsec to 2 min/div Max./Min. Sweep Speed, Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis Waveform / Measurement Stored, Max. Record Length 10k/ Channel, FFT Analysis Frequency Spectrum Using FFT Analysis

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.