Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp Cable, c/w-Fluke

  • Mfr # A-CB-HT-M16-W12-08

  • Zoro # G010839475


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Features
Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated
Compatible with Brand
Fluke
Overall Depth
26 ft
Product Type
High Temp Cable
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CB-HT-M16-W12-08
Zoro #
G010839475
UPC #
095969869287
Country of Origin
Germany

Dimensions

Overall Depth
26 ft
Overall Height
1 in
Overall Width
3/8 in

Details

Item
High Temp cable w/M16 connector
Features
Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated
Compatible with Brand
Fluke
Product Type
High Temp Cable
Compatible with Series
Thermalert 4.0

Description

High Temp cable w/M16 connector, Features Teflon Coated Temperature Cables have Good to Excellent Resistance to Oxidation, Heat, Weather, Sun, Ozone, Flame, Water, Acid, Alkalis and Alcohol, But Poor Resistance to Gasoline, Kerosene and Degreaser Solvents, The Cable Withstands Ambient Temperatures upto 200 deg C (392 deg F) and is Teflon Coated, Compatible with Series Thermalert 4.0, Overall Depth 26 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type High Temp Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.