Zoro Homepage

I V Curve Tracer Thermography Kit, LCD

  • Mfr # FLUKE-SOL-TI-27HZKIT

  • Zoro # G912648168


product price: $24,037.99
/ea
Free Shipping & Returns

Key Features

Includes
Auto Power Off
No
Display
LCD
Short Circuit Current Accuracy
+/-0.5%
Includes Batteries
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-SOL-TI-27HZKIT
Zoro #
G912648168
UPC #
195112126349
Country of Origin
United States

Details

Item
I V Curve Tracer Thermography Kit
Includes
Auto Power Off
No
Display
LCD
Short Circuit Current Accuracy
+/-0.5%
Includes Batteries
Yes
Insulation Resistance Measurement - Minimum
200 kiloohm
Number of Memory Records
500
Minimum Operating Temperature
32 Degrees F
Manufacturer Warranty
2 yr
Short Circuit Current Measurement- Minimum
0 A
Open Circuit Voltage Measurement - Minimum
20 V DC
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Maximum Operating Temperature
113 Degrees F
Short Circuit Current Measurement - Maximum
30 A
Open Circuit Voltage Accuracy
+/-0.5%
Open Circuit Voltage Resolution
25 mV
Insulation Resistance Measurement - Maximum
500 gigohm
Short Circuit Current Resolution
2 mA

Description

I V Curve Tracer Thermography Kit, Display LCD, Open Circuit Voltage Measurement - Minimum 20 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 kiloohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.