Zoro Homepage

I V Curve Tracer/Clamp/Multimeter Kiter

  • Mfr # FLUKE-SOL-DMM87V-KIT

  • Zoro # G112648234


product price: $18,574.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Includes
Auto Power Off
Yes
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Maximum Operating Temperature
113 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-SOL-DMM87V-KIT
Zoro #
G112648234
UPC #
195112124970
Country of Origin
United States

Dimensions

Recommended Battery Size
AA

Details

Item
I V Curve Tracer/Clamp/Multimeter Kiter
Display
LCD
Includes
Auto Power Off
Yes
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
32 Degrees F
Number of Batteries
2
Open Circuit Voltage Accuracy
+/-0.5%
Manufacturer Warranty
Lifetime
Includes Batteries
Yes
Insulation Resistance Measurement - Minimum
200 kiloohm
Short Circuit Current Measurement - Maximum
30 A
Open Circuit Voltage Measurement - Minimum
20 V DC
Short Circuit Current Accuracy
+/-0.5%
Insulation Resistance Measurement - Maximum
500 gigohm

Description

I V Curve Tracer/Clamp/Multimeter Kiter, Display LCD, Open Circuit Voltage Measurement - Minimum 20 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 kiloohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.