Zoro Homepage

I V Curve Tracer/Insulation Tester Kit

  • Mfr # FLUKE-SOL-INS37-KIT

  • Zoro # G312648263


product price: $19,094.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Includes
2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp
Auto Power Off
Yes
Open Circuit Voltage Resolution
25 mV
Insulation Resistance Measurement - Minimum
200 kiloohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-SOL-INS37-KIT
Zoro #
G312648263
UPC #
195112124994
Country of Origin
United States

Dimensions

Recommended Battery Size
AA

Details

Item
I V Curve Tracer/Insulation Tester Kit
Display
LCD
Includes
2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp
Auto Power Off
Yes
Open Circuit Voltage Resolution
25 mV
Insulation Resistance Measurement - Minimum
200 kiloohm
Insulation Resistance Measurement - Maximum
500 gigohm
Insulation Resistance Accuracy
20%
Short Circuit Current Measurement - Maximum
30 A
Number of Batteries
8
Open Circuit Voltage Accuracy
+/-0.5%
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Insulation Resistance Resolution
1 kiloohm
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
113 Degrees F
Open Circuit Voltage Measurement - Minimum
20 V DC
Short Circuit Current Resolution
2 mA
Short Circuit Current Accuracy
+/-0.5%
Short Circuit Current Measurement- Minimum
0 A
Manufacturer Warranty
1 yr

Description

I V Curve Tracer/Insulation Tester Kit, Display LCD, Open Circuit Voltage Measurement - Minimum 20 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 kiloohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes, Includes 2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.