Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLUKE-975V
Zoro #
G3284827
UPC #
095969353090
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Indoor Air Quality Analyzer
Carbon Monoxide Measurement Range (PPM)
0 to 500
Carbon Dioxide Concentration
0 to 5000 ppm
Includes
AC Charger, Air Velocity Probe, Calibration Cap and Tubing, Hard Carrying Case, Software, USB Cable
Display
Back Lighted Dot Matrix LCD
Temp. Range
-5 Degrees to 122 Degrees
Relative Humidity Range
10 to 90%
Auto Power Off
Yes
Dew Point Range
-47 Degrees to 135 Degrees F
Air Velocity (FPM)
50 to 3000
Humidity Accuracy
+/-2% From 10 To 90% RH
Power Source
(3) AA backup, Rechargeable Li-Ion Battery
Low Battery Indicator
Yes
Data Storage
25,000 Continuous, 99 Single Point
Velocity Accuracy
4% Or 4 fpm
Wet Bulb Temperature Range
3 Degrees to 135 Degrees F
Air Flow Range
0 to 140,000 cfm
Display Type
Backlit LCD
Digital Display Screen Type
LCD with Backlight
Description
Indoor Air Quality Analyzer, Digital Display Screen Type LCD with Backlight, Includes AC Charger, Air Velocity Probe, Calibration Cap and Tubing, Hard Carrying Case, Software, USB Cable, Power Source (3) AA backup, Rechargeable Li-Ion Battery, Auto Power Off Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.