Zoro Homepage

Infrared Camera, 0.15m to Infinity, 640 x 480 Pixels

  • Mfr # FLK-Ti480 PRO 60HZ

  • Zoro # G5126368


product price: $15,455.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F) - Infrared
-14 Degrees to 1832 Degrees
Emissivity
Fixed
Temp. Accuracy (F) - Infrared
+/-2%
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Laser Sighting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-Ti480 PRO 60HZ
Zoro #
G5126368
UPC #
095969862691
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Display Size
3.5 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Temp. Range (F) - Infrared
-14 Degrees to 1832 Degrees
Emissivity
Fixed
Temp. Accuracy (F) - Infrared
+/-2%
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Laser Sighting
Yes
Data Logging - Instrument
Yes
Display - IR Camera
3.5 in Color LCD
Thermal Sensitivity - IR Camera
50 mK
Special Features
Multiple Delta T Markers, Rectangles Markers In Camera, Spot Markers, Transmission Correction, Video Recording, Streaming Video Output to PC, LaserSharp Auto Focus Calculates Distance to Your Designated Target, MultiSharp Focus Delivers Automatically Focused Images Throughout Your Field of View, IR Fusion Technology to Easily Adjust Visible and Infrared Image Blending, Fluke Connect Links Camera to The Fluke Network of Wireless Test and Measurement Tools, IR Photo Notes, Fluke Connect Smart View Desktop Software, 1280 x 960 Pixels with Super Resolution
Picture In Picture
Yes
Ambient Temp. Range (F)
14 Degrees to 122 Degrees
Focus Range - Infrared
0.15m to Infinity
Frame Rate - IR Camera
60 Hz
Green Environmental Attribute
Product is Rechargeable
Focus Method
Auto, Manual
Articulating Lens
No
Ambient Temp. Range
-20 Degrees to 50 Degrees C
Thermal And Visible Light Blending
No
Spectral Response - Infrared
7.5 to 14.0um
Detector Resolution - Infrared
640 x 480 Pixels
Multiple Lens Option
Yes
Includes
Adjustable Hand Strap, Battery Charger, Carrying Case, HDMI Video Cable, Power Supply, Transport Bag, USB Cable
Item - Infrared Camera
Infrared Camera
Image Notation
Voice
Wireless
Yes
File Formats
BMP, GIF, JPEG, PNG, TIFF
Thermal and Visible Light Blending
No
Safety Rating
IEC 61010-1: Overvoltage Category II, Pollution Degree 2
Temp. Range (C) - Infrared
-10 Degrees to 1000 Degrees
Charger Replacement
No
Included Charger
Yes
Display Resolution - IR Camera
640 x 480 Pixels
Alarm
No
Field of View - IR Camera
24.0 Degrees Horizontal x 17.0 Degrees Vertical
NIST Certified
No
Visual Light Resolution
5 MP
Removable Memory Card
4GB MicroSD
Drop Tested
6.5 ft
Thermal Sensitivity
50 mK
Display Resolution
640 x 480
Standards
CFR 47, Part 15 Subpart B, CISPR 11: Group 1, Class A, IEC 61010-1: Overvoltage Category II, Pollution Degree 2, IEC 61326-1, IEC 61326-1: Basic EM Environment
Field of View
34 Degrees x 24 Degrees
Focus Distance - Infrared
Minimum of 0.15 m
Auto Power Off
No
Features
Data Logging, Image Notation
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees F
1,832 Degrees F
Infrared Resolution
640 x 480
Maximum Emissivity Setting
1.00
Maximum Operating Temperature Degrees F
122 Degrees F
Portability
Handheld
Minimum Focus Distance
15 cm
Alert Type
Digital Display, Sound
Data Transfer Type
Wireless
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Operating Temperature Degrees F
14 Degrees F
Frame Rate
9 Hz, 60 Hz
Minimum Temperature Measured Degrees F
-4 Degrees F
Series
Professional
Battery Run Time
3 hr
Minimum Emissivity Setting
0.01
Lens Angles Included
34 Degrees
Minimum Temperature Measured Degrees C
-20 Degrees C
Accuracy Degrees F
+/-2 Degrees C or 2% (at 25 Degrees C nominal, whichever is greater)
Battery Chemistry
Lithium Ion
Number of Batteries Required
2
Calibration Certificate Type
Available Separately
Intrinsic Safety
Not Specified Intrinsically Safe
Emissivity Adjustability
Adjustable
Interface
SD Card, USB, Wireless
Batteries Included
Yes
Temperature Alerts
High Temperature, Low Temperature
Maximum Temperature Measured Degrees C
50 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 50 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.