This item is Discontinued.

Fluke Infrared Camera, 3.5 in Touch Screen Color LCD, -4 Degrees  to 302 Degrees F FLK-TIS20+ 9HZ

Infrared Camera, 3.5 in Touch Screen Color LCD, -4 Degrees to 302 Degrees F (Discontinued)

  • Mfr # FLK-TIS20+ 9HZ
  • Zoro # G6954659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-TIS20+ 9HZ
Zoro #
G6954659
UPC #
095969918596
Country of Origin
China

Dimensions

Display Size
3.5 in
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Temp. Range (F) - Infrared
-4 Degrees to 302 Degrees
Data Logging - Instrument
Yes
Display - IR Camera
3.5 in Touch Screen Color LCD
Included Charger
Yes
Wireless
Yes
Visual Light Resolution
5 MP
Display Resolution - IR Camera
320 x 240 Pixels
Charger Replacement
TI-SBC3B
Articulating Lens
No
Special Features
IR Fusion, Asset Tagging
Item - Infrared Camera
Infrared Camera
Thermal and Visible Light Blending
Yes
Multiple Lens Option
No
Focus Method
Fixed, Manual
Includes
AC Power Supply, Battery, USB Cable, Soft Transport Bag
Removable Memory Card
Not Included
Detector Resolution - Infrared
120 x 90 Pixels
Thermal Sensitivity
100 mK
Field of View - IR Camera
50.0 Degrees Horizontal x 38.6 Degrees Vertical
File Formats
BMP, DIB, GIF, JFIF, JPEG, PNG, TIFF
Focus Distance - Infrared
Minimum of 0.50 m
Standards
EN 55011: Class A, EN 61000-4-2, EN 60529, EN 60825-1: Class 2, EN 61000-4-3, EN 61010-1: CAT None, Pollution Degree 2, EN 61326-1:2006, EN61326-1, EN62133, FCC Part 5, IEC/EN 61326-1
Display Resolution
320 x 240
Frame Rate - IR Camera
9 Hz
Temp. Range (C) - Infrared
-20 Degrees to 150 Degrees
Thermal Sensitivity - IR Camera
60 mK
Field of View
35.7 Degrees x 26.8 Degrees
NIST Certified
No
Picture In Picture
No
Series
Performance
Maximum Temperature Measured Degrees F
662 Degrees F
Number of Batteries Required
1
Temperature Alerts
High Temperature, Low Temperature
Alert Type
Sound
Calibration Certificate Type
Available Separately
Minimum Operating Temperature Degrees F
14 Degrees F
Maximum Temperature Measured Degrees C
50 Degrees C
Emissivity Adjustability
Adjustable
Portability
Handheld
Lens Angles Included
35.7 Degrees
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Battery Run Time
4 hr
Batteries Included
Yes
Minimum Focus Distance
0.45 m
Maximum Operating Temperature Degrees F
122 Degrees F
Interface
Wireless
Frame Rate
9 Hz
Digital Display Screen Type
LCD
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees C
-20 Degrees C
Data Transfer Type
Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Infrared Resolution
120 x 90

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD, Emissivity Adjustability Adjustable, Thermal Sensitivity 100 mK, Minimum Focus Distance 0.45 m, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.