Infrared Camera, Yes Laser Sighting Adjustable 0.10 to 1.00, -4 Degrees to 1202 Degrees F

  • Mfr # FLK-TI401-PRO 60HZ

  • Zoro # G5722606


product price:  $12,435.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F) - Infrared
-4 Degrees to 1202 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-2.0%
Temp. Accuracy (C) - Infrared
+/-2.0%
Laser Sighting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-TI401-PRO 60HZ
Zoro #
G5722606
UPC #
095969909440
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Display Size
3.5 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Camera
Temp. Range (F) - Infrared
-4 Degrees to 1202 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-2.0%
Temp. Accuracy (C) - Infrared
+/-2.0%
Laser Sighting
Yes
Data Logging - Instrument
No
Display - IR Camera
3.5 in High Contrast Touch Screen Color LCD
Thermal Sensitivity - IR Camera
75 mK
Multiple Lens Option
Yes
Ambient Temp. Range (F)
14 Degrees to 122 Degrees
Drop Tested
2 m
Field of View - IR Camera
34.0 Degrees Horizontal x 26.0 Degrees Vertical
Image Notation
Text
File Formats
BMP, GIF, JPEG, PNG, TIFF
Item - Infrared Camera
Infrared Camera
Focus Method
Auto, Manual
Detector Resolution - Infrared
640 x 480 Pixels
Display Resolution - IR Camera
640 x 480 Pixels
Alarm
yes
Temp. Range (C) - Infrared
-20 Degrees to 650 Degrees
Removable Memory Card
Not Included
Special Features
Stream Infrared Data, Operate Camera Remotely
Focus Range - Infrared
0.15m to Infinity
Safety Rating
IEC 61010-1: Overvoltage Category II, Pollution Degree 2
Spectral Response - Infrared
7.5 to 14.0um
Wireless
Yes
Thermal And Visible Light Blending
Yes
Thermal and Visible Light Blending
Yes
Articulating Lens
No
Picture In Picture
Yes
NIST Certified
No
Includes
AC Power Supply, Battery Pack Charger, (2) Batteries, USB Cable, HDMI Cable, Micro SD Card, Hand Strap, Case, Transport Bag
Ambient Temp. Range
-10 Degrees to 50 Degrees C
Frame Rate - IR Camera
60 Hz
Included Charger
35JG51
Visual Light Resolution
5 MP
Charger Replacement
1W512
Standards
CFR 47, Part 15 Subpart B, CISPR 11: Group 1, Class A, IEC 61010-1: Overvoltage Category II, Pollution Degree 2, IEC 61326-1, IEC 61326-1: Basic EM Environment
Thermal Sensitivity
75 mK
Field of View
34 Degrees x 24 Degrees
Display Resolution
640 x 480
Focus Distance - Infrared
Minimum of 0.15 m
Features
Data Logging, Image Notation
Auto Power Off
No
Maximum Temperature Measured Degrees C
50 Degrees C
Frame Rate
9 Hz, 60 Hz
Calibration Certificate Type
Available Separately
Data Transfer Type
Wireless
Minimum Temperature Measured Degrees F
-4 Degrees F
Battery Chemistry
Lithium Ion
Battery Run Time
3 hr
Accuracy Degrees F
+/-2 Degrees C or 2% (at 25 Degrees C nominal, whichever is greater)
Lens Angles Included
34 Degrees
Minimum Operating Temperature Degrees F
14 Degrees F
Emissivity Adjustability
Adjustable
Infrared Resolution
640 x 480
Interface
SD Card, USB, Wireless
Alert Type
Digital Display, Sound
Maximum Operating Temperature Degrees F
122 Degrees F
Portability
Handheld
Maximum Temperature Measured Degrees F
1,202 Degrees F
Batteries Included
Yes
Temperature Alerts
High Temperature, Low Temperature
Digital Display Screen Type
LCD Touchscreen
Minimum Emissivity Setting
0.01
Number of Batteries Required
2
Maximum Emissivity Setting
1.00
Minimum Focus Distance
15 cm
Series
Professional
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Minimum Temperature Measured Degrees C
-20 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 75 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.