Zoro Homepage

Infrared Thermometer, Dual Laser Laser Sighting Adjustable 0.10 to 1.00, Dot Matrix LCD

  • Mfr # FLUKE-572-2

  • Zoro # G5364606


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 60 in
Temp. Range (F) - Infrared
-22 Degrees to 1652 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-572-2
Zoro #
G5364606
UPC #
095969667562
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 60 in
Manufacturers Warranty Length
2 yr
Focus Spot Size and Distance
1" @ 60"
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 1652 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Dual Laser
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Dot Matrix LCD
Memory
Max/Min/Avg/Dif
Temp. Range (C) - Infrared
-30 Degrees to 900 Degrees
Alarm
High/Low
Accuracy
+/-2 Degrees F or +/-1.0%
Data Logging
Yes
Spectral Response
8.0 to 14 uM
Trigger
Yes
Spectral Response - Infrared
8.0 to 14.0um
Item - Infrared Thermometer
Infrared Thermometer
Special Features
Data Logs 99 Points
Resolution
0.1 Degrees F/C
Temp. Range (C)
-30 Degrees to 900 Degrees C
Memory - Instrument
Avg., Dif., Max., Min
Repeatability
+/-0.5% of Reading or +/-1 Degrees F
Temp. Range (F)
-22 Degrees to 1652 Degrees F
Includes
Hard Carrying Case, K Type Thermocouple Bead Probe
Display
Dot Matrix LCD
Standards
CE, CMC, FDA Laser Class II, IEC 60825-1, IEC 61326-1
Battery Type
(2) AA
Temperature Alarm - Thermometer
High, Low
Alarm Indication
Audible/Visual
Response Time
500 msec
Calibration Certificate
No
Laser Sighting - Infrared
Dual
Operating Temp. Range
32 Degrees to 122 Degrees F
Data Hold
Yes
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
User-Selectable Multi-Language Interface
Auto Power Off
Yes
Includes Work Light
Work Light Included
Maximum Temperature Measured Degrees F
1,652 Degrees F
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater
Secondary Measuring Method
Type K Thermocouple
Mounting Style
Tripod
Minimum Temperature Measured Degrees C
-30 Degrees C
Digital Display Screen Type
LCD
Resolution Degrees C
0.1 Degrees C
Minimum Operating Temperature Degrees F
32 Degrees F
Resolution Degrees F
0.1 Degrees F
Distance To Spot Ratio
60:1
Maximum Operating Temperature Degrees F
122 Degrees F
Interface
USB
Maximum Temperature Measured Degrees C
900 Degrees C
Probe Maximum Temperature Measured Degrees F
500 Degrees F
Alert Type
Digital Display, Light, Sound
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Alerts
High Temperature, Low Temperature
Minimum Emissivity Setting
0.10
Number of Batteries Required
2
Calibration Certificate Type
Not Certified
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Battery Run Time
8 hr
Body Style
Full Size
Probe Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Emissivity Setting
1.00
Probe Minimum Temperature Measured Degrees C
-40 Degrees C
Probe Maximum Temperature Measured Degrees C
260 Degrees C
Emissivity Adjustability
Adjustable
Laser Sighting Type
Dual

Description

Infrared Thermometer, Laser Sighting Type Dual, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 60:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,652 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.