Zoro Homepage

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Backlit LCD

  • Mfr # FLUKE-59 MAX +

  • Zoro # G6152097


original price: $129.99
9% off
new price: $118.14
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Temp. Range (F) - Infrared
-22 Degrees to 932 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.5% or +/-1.5 Degrees Whichever is Greater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-59 MAX +
Zoro #
G6152097
UPC #
095969698030
Country of Origin
Malaysia

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Focus Spot Size and Distance
1" @ 10"
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 10:1, Alert Type Digital Display, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.