Zoro Homepage

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Dot Matrix LCD

  • Mfr # FLK-568 EX/ETL

  • Zoro # G5366112


product price: $2,669.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-568 EX/ETL
Zoro #
G5366112
UPC #
095969692724
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Focus Spot Size and Distance
1" @ 50"
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Dot Matrix LCD
Standards
ATEX/IECEx, GOST, INMETRO, NEC-500/NEC-505, PCEC
Response Time
500 msec
Temp. Range (C) - Infrared
-40 Degrees to 800 Degrees
Spectral Response
8.0 to 14 uM
Operating Temp. Range
32 Degrees to 122 Degrees F
Accuracy
+/-1.0 Degrees C or +/-1.0%
Includes
Hard Carrying Case, K Type Thermocouple Bead Probe
Special Features
Data Logs 99 Points
Data Hold
Yes
Alarm
High/Low
Display
Dot Matrix LCD
Calibration Certificate
No
Data Logging
Yes
Spectral Response - Infrared
8.0 to 14.0um
Memory
Max/Min/Avg/Dif
Temp. Range (C)
-40 Degrees to 800 Degrees C
Laser Sighting - Infrared
Single Dot
Alarm Indication
Audible/Visual
Item - Infrared Thermometer
Infrared Thermometer
Memory - Instrument
Avg., Dif., Max., Min
Repeatability
+/-0.5 Degrees C or +/-0.5%
Temp. Range (F)
-40 Degrees to 1472 Degrees F
Trigger
Yes
Battery Type
(3) AAA
Resolution
0.1 Degrees F/C
Temperature Alarm - Thermometer
High, Low
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Auto Power Off
Yes
Features
Comes with a Conductive Case to Safely Carry the IR Thermometer Into Hazardous Areas, Intrinsically Safe Infrared and Contact Thermometer, Meets Intrinsically Safe Certifications in Class I Div. 1 and Div. 2 or Zone 1 and 2 Hazardous Environments
Temperature Alerts
High Temperature, Low Temperature
Battery Run Time
4 hr
Digital Display Screen Type
LCD
Testing Functions
Minimum Temperature
Resolution Degrees F
0.1 Degrees F
Calibration Certificate Type
Not Certified
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
1,472 Degrees F
Laser Sighting Type
Single Dot
Includes Work Light
Work Light Included
Alert Type
Digital Display, Light, Sound
Number of Batteries Required
2
Resolution Degrees C
0.1 Degrees C
Minimum Operating Temperature Degrees F
32 Degrees F
Interface
USB
Mounting Style
Tripod
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Secondary Measuring Method
Type K Thermocouple
Emissivity Adjustability
Adjustable
Intrinsic Safety
Intrinsically Safe
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Body Style
Compact
Minimum Emissivity Setting
0.10
Distance To Spot Ratio
50:1
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Temperature Measured Degrees C
800 Degrees C
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.