Zoro Homepage

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.30, 0.70, 0.95, Backlit LCD

  • Mfr # FLUKE-561

  • Zoro # G3013622


original price: $324.99
15% off
new price: $276.24
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-40 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-561
Zoro #
G3013622
UPC #
095969365529
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Focus Spot Size and Distance
1" @ 12"
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1022 Degrees
Emissivity
Adjustable 0.30, 0.70, 0.95
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Accuracy
+/-2 Degrees F or +/-1.0%
Spectral Response - Infrared
8.0 to 14.0um
Temp. Range (F)
-40 Degrees to 1022 Degrees F
Temperature Alarm - Thermometer
High, Low
Memory - Instrument
Max., Min
Laser Sighting - Infrared
Single Dot
Temp. Range (C) - Infrared
-40 Degrees to 550 Degrees
Standards
Class II Laser
Battery Type
(2) AA
Repeatability
+/-0.5% of Reading or +/-2 Degrees F
Response Time
500 msec
Includes
Fabric Hook and Loop Fastener Pipe Probe, Hard Carrying Case, K Type Thermocouple
Temp. Range (C)
-40 Degrees to 550 Degrees C
Item - Infrared Thermometer
Infrared Thermometer
Memory
Max/Min
Spectral Response
8.0 to 14 uM
Trigger
Yes
Resolution
0.1 Degrees C
Data Hold
Yes
Display
Backlit LCD
Operating Temp. Range
32 Degrees to 122 Degrees F
Data Logging
No
Temp. Range
-40 Degrees to 1022 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Contact and Non-Contact IR Thermometer for Measuring up Close or at a Distance, without a Ladder, Features Fabric Hook-and-Loop Fastener Pipe Probe for Superheat, Sub-Cooling and Other Contact and Ambient Measurements
Auto Power Off
Yes
Digital Display Screen Type
LCD with Backlight
Probe Minimum Temperature Measured Degrees F
32 Degrees F
Maximum Operating Temperature Degrees F
120 Degrees F
Maximum Emissivity Setting
0.95
Resolution Degrees C
0.1 Degrees C
Minimum Temperature Measured Degrees C
-40 Degrees C
Mounting Style
Tripod
Probe Maximum Temperature Measured Degrees C
100 Degrees C
Minimum Temperature Measured Degrees F
-40 Degrees F
Probe Minimum Temperature Measured Degrees C
0 Degrees C
Alert Type
Digital Display
Battery Chemistry
Alkaline
Includes Work Light
Work Light Included
Distance To Spot Ratio
12:1
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Laser Sighting Type
Single Dot
Maximum Temperature Measured Degrees C
550 Degrees C
Body Style
Full Size
Intrinsic Safety
Not Specified Intrinsically Safe
Secondary Measuring Method
Type K Thermocouple
Testing Functions
Difference, Maximum Temperature, Minimum Temperature
Minimum Operating Temperature Degrees F
32 Degrees F
Number of Batteries Required
2
Battery Run Time
12 hr
Maximum Temperature Measured Degrees F
1,022 Degrees F
Emissivity Adjustability
Adjustable
Minimum Emissivity Setting
0.30
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater (Below 32 Degrees )
Probe Maximum Temperature Measured Degrees F
212 Degrees F
Resolution Degrees F
0.1 Degrees F
Calibration Certificate Type
Traceable with data

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.30, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.