Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tester, Digital, 10 mA

  • Mfr # 1674FC SCH/1630/FTT

  • Zoro # G813780264


product price: $6,462.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Calibration Certificate
Available Separately
Auto Ranging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1674FC SCH/1630/FTT
Zoro #
G813780264
UPC #
0195112119860
Country of Origin
China

Dimensions

Tool Height
4.7 in
Tool Length
10.3 in
Tool Width
5.6 in
Battery Size
10.8V
Manufacturer Warranty Length
3 yr
Display Size
5 in
Test Lead Length
150 cm

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Calibration Certificate
Available Separately
Auto Ranging
Yes
Auto Power Off
Yes
Insulation Resistance Resolution
0.01 megaohm
Pass/Fail Selection Limits
Yes
Maximum AC Voltage Measured
600 V AC
Includes Software
Yes
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Live Circuit Voltage
Greater Than30V AC/DC
Timed Ramp Voltage Test
Yes
Operating Voltage
10.8V
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Input Impedance
320 kiloohm
Greater Than 30V Warning
No
Data Logger
Yes
Minimum Ground Resistance Measurement
200 ohm
Alert Type
Sound
Maximum Insulation Resistance
1,000 megaohm
CAT Safety Rating
CAT III 600V, CAT IV 300V
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
IP Rating
IP40
Minimum Insulation Resistance
10 kiloohm
Includes Batteries
Yes
Maximum DC Voltage Measured
600 V DC
Maximum Ground Resistance Measurement
2,000 ohm
Bluetooth Compatible
Yes
Battery Chemistry
Lithium Ion
Communication Protocol
USB
Test Current
10 mA
USB Data Download Included
Yes
Display Screen Type
LCD Touchscreen
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
Minimum AC Voltage Measured
2 V AC
Low Resistance Range
0.01 Ohm to 2000 Ohm
Dustproof
No
Number of Batteries Required
1
Capacitance Auto Discharge
Yes
Display Type
Digital
Insulation Limit Alarm
No
Waterproof
No
Number of Records Stored
1,000
Minimum DC Voltage Measured
2 V DC
Remote Test Probe Included
Yes
Minimum Operating Temperature
32 Degrees F
PI/DAR Testing
No
Resistance Accuracy
+/- (1.5 % + 3 digits)
Backlit Digital Display
Yes
Maximum Operating Temperature
104 Degrees F
Digital Memory Capacity
Unavailable

Description

Installation Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.