Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tester, Digital, 10 mA

  • Mfr # Fluke 1673FC SCH

  • Zoro # G713780234


product price: $2,646.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke 1673FC SCH
Zoro #
G713780234
UPC #
0195112119433
Country of Origin
Romania

Dimensions

Manufacturer Warranty Length
3 yr
Tool Width
5.6 in
Battery Size
10.8V
Tool Height
4.7 in
Tool Length
10.3 in
Test Lead Length
150 cm
Display Size
5 in

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Auto Power Off
Yes
Insulation Resistance Resolution
0.01 megaohm
Alert Type
Sound
Live Circuit Voltage
Greater Than30V AC/DC
Battery Chemistry
Lithium Ion
USB Data Download Included
Yes
Includes Batteries
Yes
Timed Ramp Voltage Test
Yes
Maximum DC Voltage Measured
600 V DC
Bluetooth Compatible
Yes
Pass/Fail Selection Limits
Yes
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Data Logger
Yes
Greater Than 30V Warning
No
Operating Voltage
10.8V
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Display Screen Type
LCD Touchscreen
Input Impedance
320 kiloohm
Maximum Insulation Resistance
1,000 megaohm
Maximum Ground Resistance Measurement
2,000 ohm
Test Current
10 mA
Includes Software
Yes
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
IP Rating
IP40
Minimum Insulation Resistance
10 kiloohm
Communication Protocol
USB
Maximum AC Voltage Measured
600 V AC
Minimum Ground Resistance Measurement
200 ohm
CAT Safety Rating
CAT III 600V, CAT IV 300V
Dustproof
No
Minimum DC Voltage Measured
2 V DC
Waterproof
No
Display Type
Digital
Insulation Limit Alarm
No
Number of Records Stored
1,000
PI/DAR Testing
No
Low Resistance Range
0.01 Ohm to 2000 Ohm
Minimum Operating Temperature
32 Degrees F
Digital Memory Capacity
Unavailable
Minimum AC Voltage Measured
2 V AC
Resistance Accuracy
+/- (1.5 % + 3 digits)
Maximum Operating Temperature
104 Degrees F
Backlit Digital Display
Yes
Number of Batteries Required
1
Capacitance Auto Discharge
Yes
Remote Test Probe Included
Yes

Description

INSTALLATION TESTER W/GFCI EV

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.