Zoro Homepage

Installation Tester, Digital, 10 mA

  • Mfr # Fluke 1673FC US

  • Zoro # G613780235


product price: $2,646.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke 1673FC US
Zoro #
G613780235
UPC #
0195112119525
Country of Origin
Romania

Dimensions

Tool Length
10.3 in
Manufacturer Warranty Length
3 yr
Battery Size
10.8V
Tool Width
5.6 in
Tool Height
4.7 in
Test Lead Length
150 cm
Display Size
5 in

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Auto Power Off
Yes
Display Screen Type
LCD Touchscreen
Operating Voltage
10.8V
Timed Ramp Voltage Test
Yes
Maximum Ground Resistance Measurement
2,000 ohm
Maximum AC Voltage Measured
600 V AC
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Live Circuit Voltage
Greater Than30V AC/DC
Test Current
10 mA
Pass/Fail Selection Limits
Yes
Alert Type
Sound
Includes Software
Yes
USB Data Download Included
Yes
Bluetooth Compatible
Yes
Minimum Insulation Resistance
10 kiloohm
CAT Safety Rating
CAT III 600V, CAT IV 300V
Greater Than 30V Warning
No
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Includes Batteries
Yes
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
Insulation Resistance Resolution
0.01 megaohm
Maximum DC Voltage Measured
600 V DC
Data Logger
Yes
IP Rating
IP40
Minimum Ground Resistance Measurement
200 ohm
Communication Protocol
USB
Battery Chemistry
Lithium Ion
Maximum Insulation Resistance
1,000 megaohm
Input Impedance
320 kiloohm
Dustproof
No
Resistance Accuracy
+/- (1.5 % + 3 digits)
Digital Memory Capacity
Unavailable
Waterproof
No
PI/DAR Testing
No
Insulation Limit Alarm
No
Minimum DC Voltage Measured
2 V DC
Maximum Operating Temperature
104 Degrees F
Number of Batteries Required
1
Minimum AC Voltage Measured
2 V AC
Remote Test Probe Included
Yes
Capacitance Auto Discharge
Yes
Low Resistance Range
0.01 Ohm to 2000 Ohm
Number of Records Stored
1,000
Display Type
Digital
Minimum Operating Temperature
32 Degrees F
Backlit Digital Display
Yes

Description

INSTALLATION TESTER US + TRUTEST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.