Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tester, Digital, 10 mA

  • Mfr # Fluke 1674FC US

  • Zoro # G213780222


product price: $3,557.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Auto Power Off
Yes
Calibration Certificate
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke 1674FC US
Zoro #
G213780222
UPC #
0195112119532
Country of Origin
Romania

Dimensions

Tool Height
4.7 in
Battery Size
10.8V
Manufacturer Warranty Length
3 yr
Tool Width
5.6 in
Tool Length
10.3 in
Display Size
5 in
Test Lead Length
150 cm

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Auto Power Off
Yes
Calibration Certificate
Available Separately
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Maximum Ground Resistance Measurement
2,000 ohm
Timed Ramp Voltage Test
Yes
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Insulation Resistance Resolution
0.01 megaohm
IP Rating
IP40
Data Logger
Yes
Includes Software
Yes
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
USB Data Download Included
Yes
Maximum DC Voltage Measured
600 V DC
Maximum AC Voltage Measured
600 V AC
Input Impedance
320 kiloohm
Display Screen Type
LCD Touchscreen
Minimum Ground Resistance Measurement
200 ohm
Pass/Fail Selection Limits
Yes
Includes Batteries
Yes
Minimum Insulation Resistance
10 kiloohm
Test Current
10 mA
Maximum Insulation Resistance
1,000 megaohm
Greater Than 30V Warning
No
Operating Voltage
10.8V
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Battery Chemistry
Lithium Ion
Communication Protocol
USB
Alert Type
Sound
CAT Safety Rating
CAT III 600V, CAT IV 300V
Live Circuit Voltage
Greater Than30V AC/DC
Bluetooth Compatible
Yes
Resistance Accuracy
+/- (1.5 % + 3 digits)
Minimum DC Voltage Measured
2 V DC
Maximum Operating Temperature
104 Degrees F
Capacitance Auto Discharge
Yes
Waterproof
No
Number of Batteries Required
1
Minimum AC Voltage Measured
2 V AC
Dustproof
No
Display Type
Digital
Low Resistance Range
0.01 Ohm to 2000 Ohm
Remote Test Probe Included
Yes
Insulation Limit Alarm
No
Backlit Digital Display
Yes
Number of Records Stored
1,000
Minimum Operating Temperature
32 Degrees F
PI/DAR Testing
No
Digital Memory Capacity
Unavailable

Description

INSTALLATION TESTER SCHUKO + TRUTEST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.