Zoro Homepage

Intellitone Pro 200 Probe

  • Mfr # MT-8200-63A

  • Zoro # G312789423


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
9-Volt Battery, Lanyard, Quick Start Guide, RJ11 Patch Cable, RJ45 Patch Cable
Features
Thumbwheel Switch, Volume Control Wheel
For Use With
10 Base-T & 10/100 Base-T Datacom Networks, 75 & 50 Ohm Coaxial Cable, Shielded Twisted Pair, Two-Conductor Control, Security & Generic Cabling, UTP Cable
Standards
EN 61010-1, EN 61326-1, FCC Part 15 B
Data Logger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-8200-63A
Zoro #
G312789423
UPC #
0754082021100
Country of Origin
China

Dimensions

Maximum Cable Length
20,000 ft
Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Probe
Includes
9-Volt Battery, Lanyard, Quick Start Guide, RJ11 Patch Cable, RJ45 Patch Cable
Features
Thumbwheel Switch, Volume Control Wheel
For Use With
10 Base-T & 10/100 Base-T Datacom Networks, 75 & 50 Ohm Coaxial Cable, Shielded Twisted Pair, Two-Conductor Control, Security & Generic Cabling, UTP Cable
Standards
EN 61010-1, EN 61326-1, FCC Part 15 B
Data Logger
No
Maximum Operating Temperature
104 Degrees F
Battery Chemistry
Alkaline
Includes Batteries
Yes
Communication Protocol
Telephone and Ethernet
Testing Functions
Tone Detection, Wire Mapping
Alert Type
Light, Sound
Number of Batteries Required
1
Data Safe Monitor
No
Maximum Speed Measured
10 GBps
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Waterproof
No
Adapters Included
RJ11, RJ45
Maximum Operating Humidity
95 %
Display Screen Type
LED
Product Type
Probe
Minimum Operating Temperature
32 Degrees F
Connector Type
RJ11, RJ45
Port Number Display
Yes
IP Rating
Not Rated
Auto Power Off
Yes
Calibration Certificate
None
Compatible Cable Type
2-Pair and/or 4-Pair, Telephone, Twisted Pair
Maximum Impedance Measured
100 kiloohm
Display Type
No Display
Backlit Digital Display
No

Description

Intellitone Pro 200 Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.