Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IR Smart Phone Adapter, iOS

  • Mfr # FLUKE-TC01B

  • Zoro # G213171570


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Field of View
56 Degrees x 42 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Standards
FCC 47 CFR 15, IEC 60529, IEC 61326-1, KCC
Number of Color Palettes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-TC01B
Zoro #
G213171570
UPC #
195112121580
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Overall Height
1/2 in
Overall Depth
2 3/8 in
Overall Width
1 3/8 in

Details

Item
IR Smart Phone Adapter
Field of View
56 Degrees x 42 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Standards
FCC 47 CFR 15, IEC 60529, IEC 61326-1, KCC
Number of Color Palettes
10
Shop By
Hot Buys
Weight
0.77 oz
Maximum Temperature Measured Degrees C
550 Degrees C
Minimum Focus Distance
0.32 cm
Maximum Temperature Measured Degrees F
1,022 Degrees F
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees Whichever is Greater
Compatible Operating System
Android, iOS
Minimum Temperature Measured Degrees F
-4 Degrees F
Infrared Resolution
256 x 192
Emissivity Adjustability
Adjustable
Minimum Operating Temperature Degrees F
32 Degrees F
Series
iSee
Frame Rate
25 Hz
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
104 Degrees F
Minimum Temperature Measured Degrees C
-20 Degrees C
Power Source
Smartphone
Calibration Certificate Type
Not Certified
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.00

Description

IR Smart Phone Adapter, Infrared Resolution 256 x 192, Field of View 56 Degrees x 42 Degrees , Frame Rate 25 Hz, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 104 Degrees F, Emissivity Adjustability Adjustable, Minimum Focus Distance 0.32 cm, Thermal Sensitivity 50 mK, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Focus Method Fixed, Maximum Emissivity Setting 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.