Shop FLUKE
See all product information
Create Account
Magnet Hanger and Adapter, Blk/Grn/Rd
- Mfr # FLK-167X MAG GRIP
- Zoro # G124161769
product price:Â
$
47.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Magnet Hanger and Adapter
Manufacturer Warranty Length
1 yr
Compatible with Brand
Fluke
Compatible with Series
1670
Compatible with Manufacturer Model Number
1672, 1673 FC, 1674 FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-167X MAG GRIP
- Zoro #
- G124161769
- UPC #
- 0195112130186
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 1 yr
Details
- Product Type
- Magnet Hanger and Adapter
- Compatible with Brand
- Fluke
- Compatible with Series
- 1670
- Compatible with Manufacturer Model Number
- 1672, 1673 FC, 1674 FC
- Item
- Magnet Hanger and Adapter
- Compatible Test Instruement
- Insulation Testers
- Includes
- (2) Magnetic Hangers
- Cable/Lead Color
- Black, Green, Red
- Compatible Manufacturer Part Number
- 1672, 1673 FC, 1674 FC
- Compatible Manufacturer Model Number
- 1672, 1673 FC, 1674 FC
- Compatible Series
- 1670
Description
Magnet Hanger and Adapter, CAT Safety Rating Not Applicable, Cable/Lead Color Black, Green, Red, Includes (2) Magnetic Hangers, Test Lead Length Not Applicable, Product Type Magnet Hanger and Adapter, Compatible with Brand Fluke, Compatible with Grainger Part Number 842V15, 842V16, 842V17, Compatible with Manufacturer Model Number 1672, 1673 FC, 1674 FC, Compatible with Series 1670, Manufacturer Warranty Length 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.