Magnetic Stir Bar, 7/16 in Dia, 2 in Long
Mfr # 3320
Zoro # G8465527
product price: $89.19
/ea
Free Shipping & Returns
Key Features
For Use With
1620A DewK thermo-hygrometer
Features
2 in Long, 7/16 in Dia
Overall Length
2 in
Overall Width
1/2 in
Product Type
Stir Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3320
Zoro #
G8465527
UPC #
095969119924
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Width
1/2 in
Details
Item
Stir Bar
For Use With
1620A DewK thermo-hygrometer
Features
2 in Long, 7/16 in Dia
Product Type
Stir Bar
Compatible Product Type
Micro-Bath
Description
Stir Bar, Product Type Stir Bar, Features 2 in Long, 7/16 in Dia, Compatible Product Type Micro-Bath, Compatible with Manufacturer Model Number 6102, 7102 Micro-Bath, 7103, Overall Length 2 in, Overall Width 1/2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.