This item is Discontinued.

Fluke Micro Bath, Temperature Calibrator 7102-156

Micro Bath, Temperature Calibrator (Discontinued)

  • Mfr # 7102-156
  • Zoro # G8220432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7102-156
Zoro #
G8220432
UPC #
095969128254
Country of Origin
United States

Dimensions

Overall Width
7.2 in
Tank Size
2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter
Tank Depth
5.5 in
Overall Dimensions
12 in H x 7 13/64 in W x 9 1/2 in D
Overall Depth
9.5 in
Overall Height
12 in

Details

Item
Thermometer Calibrator
Includes
Transport/Pour Lid, Probe Basket, Stir Bar, Power Cord, User's Guide, Report of Calibration, Calibration Label, RS-232 Cable, 9930 Interface-it Software
Display
LED
Interface
RS-232
Accuracy
+/-0.25 Degrees C
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Power Source
Plug-In
Power Source Details
115V AC, 230V AC
Calibration Details
Data at -5 Degrees C, 25 Degrees C, 55 Degrees C, 90 Degrees C, and 121 Degrees C
Working Area
1 29/32 in x 1 29/32 in
Fluid Volume
750 mL
Temperature Range
-5 Degrees to 125 Degrees C
Brand and Series
Fluke 7102
Typical Heating Time
30 min (25 Degrees to 100 Degrees C)
Calibrator Type
Portable Calibration Baths
Typical Cooling Time
30 min (25 Degrees to 0 Degrees C)
Voltage
115 V AC, 230 V AC
With Process Connections
No
Tank Opening
2.5 in
Typical Uniformity
+/-0.02 Degrees C
Stability
+/-0.015 Degrees C at -5 Degrees C (Oil 5010), +/-0.03 Degrees C at 121 Degrees C (Oil 5010)
Includes NIST-Traceable Certificate
Yes
Calibrator Weight
15 lb
Display Resolution
0.01 Degrees
Common Fluid Compatibility
Mineral Oil, Silicone Oil

Description

Thermometer Calibrator, Fluke 7102, Portable Calibration Baths, Includes NIST-Traceable Certificate Yes, -5 Degrees to 125 Degrees C, 12 in H x 7 13/64 in W x 9 1/2 in D, Fluid Volume 750 mL, Tank Size 2 1/2 in Dia x 5 1/2 in D Tank, 1 29/32 in Working Diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.