Zoro Homepage

Multifunction Calibrator, 26V

  • Mfr # FLUKE-754/FPC

  • Zoro # G910824588


product price: $13,198.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AC280 Hook Clips, (3) Extended Tooth Alligator Clips, (3) TP220 Test Probes, 754HHC HART Communications Cable, Battery Charger, Carrying Case, USB Cable
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26 V
Powered By
Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-754/FPC
Zoro #
G910824588
UPC #
195112117538
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Multifunction Calibrator
Includes
(2) AC280 Hook Clips, (3) Extended Tooth Alligator Clips, (3) TP220 Test Probes, 754HHC HART Communications Cable, Battery Charger, Carrying Case, USB Cable
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN 610-1:1993, UL3111
Interface
USB
Loop Supply Voltage
26 V
Powered By
Li-Ion Battery
Current Measurement Range
30 to 110 mA DC
Frequency Measurement Range
11.01 to 50 kHz
Thermocouple Type
B, BP, C, E, J, K, L, N, R, S, T, U, XK
Safety Rating
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1-92, EN610-1:1993, UL3111
Measurement Functions
Hertz, mV, Ohms, V
Frequency Source Range
0.01 Hz to 0.005 kHz
Resistance Source
10 ohm to 10 kohm
Source Voltage
100 mV to 15 V
Basic DC Accuracy
+/- 0.05% + 0.05V
Source/Simulate
Hertz, mA, mV, Ohms, V
Thermocouple Temperature Range
-250 Degrees to 2500 Degrees C
Intrinsically Safe
No
Resistance Measurements
10 ohm to 10 kohm
Voltage Measurement Range
100 mV to 300 V
Max. Loop Current
25 mA
Source Current
22 mA DC
Calibration Certificate
NIST
Shop By
Hot Buys
Source Voltage - Maximum
15 V
Calibration Certificate Type
NIST
Source Frequency - Maximum
50 kHz
Battery Chemistry
Lithium Ion
Voltage Measurement - Maximum
300 V AC/DC
Source Current - Minimum
0 mA
Frequency Measurement - Maximum
50 kHz
IP Rating
IP52
Current Measurement - Minimum
30 mA
Source Current - Maximum
22 mA
Frequency Measurement - Minimum
11.01 kHz
Resistance Measurement - Minimum
1 kiloohm
Resistance Measurement - Maximum
10 kiloohm
Loop Current - Maximum
25 mA
Communication Protocol
HART
Parameters Sourced
AC Voltage, DC Voltage, Frequency, Resistance
Voltage Measurement - Minimum
3 V AC/DC
Includes Batteries
Batteries Included
Source Voltage - Minimum
1 V
Source Resistance - Maximum
10 kiloohm
Thermocouple Temperature - Maximum
4,200 Degrees F
Current Measurement - Maximum
110 mA
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance
Intrinsic Safety
Not Specified Intrinsically Safe
Source Frequency - Minimum
22 kHz
Source Resistance - Minimum
1 kiloohm
Thermocouple Temperature - Minimum
328 Degrees F

Description

Multifunction Calibrator, Voltage Measurement Range 100 mV to 300 V, Loop Supply Voltage 26 V, Intrinsically Safe No, Measurement Functions Hertz, mV, Ohms, V, Source Current 22 mA DC, Current Measurement Range 30 to 110 mA DC, Basic DC Accuracy +/- 0.05 Percent + 0.05V, Thermocouple Temperature Range -250 Degrees to 2500 Degrees C, Powered By Li-Ion Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.