Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter Clamp On Kit, Digital Display, Battery Included, Soft Carrying Case Included

  • Mfr # FLUKE-116/323

  • Zoro # G5151264


original price: $452.99
15% off
new price: $384.19
/ea
Free Shipping & Returns

Key Features

Includes
80AK-A Thermocouple Adapter, 80BK Integrated Temperature Probe, Soft Carrying Case with Shoulder Strap, Flexible Cuff Pipe Clamp Thermocouple, TL175 Hard Point Test Lead Set, TPAK Toolpak Magnetic Meter Hanging Strap
Digital Multimeter Removable Screen
No
Clamp Meter Data Hold
Yes
Digital Multimeter Instrument Counts
6,000
Clamp Meter Data Logging
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-116/323
Zoro #
G5151264
UPC #
095969668163
Country of Origin
China

Details

Item
Digital Multimeter Clamp On Kit
Includes
80AK-A Thermocouple Adapter, 80BK Integrated Temperature Probe, Soft Carrying Case with Shoulder Strap, Flexible Cuff Pipe Clamp Thermocouple, TL175 Hard Point Test Lead Set, TPAK Toolpak Magnetic Meter Hanging Strap
Digital Multimeter Removable Screen
No
Clamp Meter Data Hold
Yes
Digital Multimeter Instrument Counts
6,000
Clamp Meter Data Logging
No
Digital Multimeter Maximum AC Current Measurement
600 uA
Digital Multimeter Display Type
Backlit LCD
Clamp Meter Max. AC Voltage
600 V
Clamp Meter Manufacturer Part Number
Fluke 323
Clamp Meter Calibration Certificate Included
No
Clamp Meter Max. AC Current
400 A
Clamp Meter Removable Screen
No
Clamp Meter Waterproof
No
Digital Multimeter Audible Continuity
No
Digital Multimeter Data Hold
Yes
Clamp Meter Thermal Imaging
No
Clamp Meter Instrument Counts
6,000
Digital Multimeter Maximum DC Voltage Measurement
600 V
Digital Multimeter Data Logging
Yes
Digital Multimeter Maximum AC Voltage Measurement
600 V
Clamp Meter Max. DC Voltage
600 V
Digital Multimeter Calibration Certificate Included
No
Number of Batteries Included
1
Digital Multimeter AC Response Calculation
TRMS
Clamp Meter Audible Continuity
No
Digital Multimeter Intrinsically Safe
No
Clamp Meter Instrument Safety Rating
CAT III 600V, CAT IV 300V
Digital Multimeter Bluetooth Compatibility
No
Digital Multimeter Thermal Imaging
No
Clamp Meter Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Number of Test Leads
1
Clamp Meter Current Leakage Testing
No
Digital Multimeter Instrument Safety Rating
CAT III 600V
Clamp Meter Dustproof
No
Clamp Meter Display Type
Digital
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
Digital Multimeter Manufacturer Part Number
116
Digital Multimeter Maximum DC Current Measurement
600 uA
Digital Multimeter Current Leakage Testing
No
Clamp Meter Bluetooth Compatibility
No
Digital Multimeter Waterproof
No
Test Instrument Manufacturer Model Numbers Included
Fluke 116/323 HVAC
Number of Alligator Clips
0
Clamp Meter AC Response Calculation
TRMS
Digital Multimeter Dustproof
No
Clamp Meter Jaw Style
Clamp On
Clamp Meter Intrinsically Safe
No

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 116/323 HVAC, Includes 80AK-A Thermocouple Adapter, 80BK Integrated Temperature Probe, Soft Carrying Case with Shoulder Strap, Flexible Cuff Pipe Clamp Thermocouple, TL175 Hard Point Test Lead Set, TPAK Toolpak Magnetic Meter Hanging Strap, Digital Multimeter Maximum AC Current Measurement 600 uA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.