Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimeter and Clampmeter Kit

  • Mfr # FLUKE-117/323

  • Zoro # G5151273


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Includes
C115 Soft Carry Case, Fluke-323 True RMS Clampmeter, Information Pack, Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap
Digital Multimeter Display Type
Backlit LCD
Clamp Meter Waterproof
No
Digital Multimeter Manufacturer Part Number
Fluke-117
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-117/323
Zoro #
G5151273
UPC #
095969668163
Country of Origin
China

Details

Item
Digital Multimeter Clamp On Kit
Includes
C115 Soft Carry Case, Fluke-323 True RMS Clampmeter, Information Pack, Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap
Shop By
Hot Buys
Digital Multimeter Display Type
Backlit LCD
Clamp Meter Waterproof
No
Digital Multimeter Manufacturer Part Number
Fluke-117
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance
Clamp Meter Audible Continuity
No
Clamp Meter Calibration Certificate Included
No
Clamp Meter Removable Screen
No
Clamp Meter Data Hold
Yes
Clamp Meter Intrinsically Safe
No
Clamp Meter Bluetooth Compatibility
No
Digital Multimeter Bluetooth Compatibility
No
Digital Multimeter Maximum DC Current Measurement
10 A
Clamp Meter Max. AC Current
400 A
Test Instrument Manufacturer Model Numbers Included
Fluke 117/323
Digital Multimeter AC Response Calculation
TRMS
Digital Multimeter Data Logging
Yes
Clamp Meter Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Number of Test Leads
1
Clamp Meter Instrument Counts
6,000
Clamp Meter Jaw Style
Clamp On
Clamp Meter Instrument Safety Rating
CAT III 600V, CAT IV 300V
Digital Multimeter Maximum AC Voltage Measurement
600 V
Digital Multimeter Instrument Counts
6,000
Digital Multimeter Calibration Certificate Included
No
Number of Batteries Included
1
Digital Multimeter Dustproof
No
Digital Multimeter Intrinsically Safe
No
Clamp Meter Data Logging
No
Digital Multimeter Waterproof
No
Clamp Meter Thermal Imaging
No
Clamp Meter AC Response Calculation
TRMS
Number of Alligator Clips
0
Clamp Meter Manufacturer Part Number
Fluke-323
Digital Multimeter Maximum DC Voltage Measurement
600 V
Clamp Meter Display Type
Digital
Digital Multimeter Maximum AC Current Measurement
10 A
Digital Multimeter Data Hold
Yes
Digital Multimeter Thermal Imaging
No
Digital Multimeter Instrument Safety Rating
CAT III 600V
Clamp Meter Current Leakage Testing
No
Clamp Meter Dustproof
No
Digital Multimeter Audible Continuity
Yes
Clamp Meter Max. AC Voltage
600 V
Clamp Meter Max. DC Voltage
600 V
Digital Multimeter Removable Screen
No
Digital Multimeter Current Leakage Testing
No

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Clamp Meter, Digital Multimeter, Test Instrument Manufacturer Model Numbers Included Fluke 117/323, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 600 V, Digital Multimeter Bluetooth Compatibility No, Clamp Meter Audible Continuity No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.