Zoro Homepage

2GHZ DSX QUAD OLTS INSPC V2, W/WIFI

  • Mfr # DSX2-8000QI

  • Zoro # G109615942


product price: $28,566.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Output Amplitude
15 V DC
Data Safe Monitor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-8000QI
Zoro #
G109615942
UPC #
754082143772
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
7.2V
Maximum Cable Length
2,600 ft
Display Size
5.7 in

Details

Item
Cable Tester Kit
Includes
(2) AC Chargers, (2) AxTalk Terminators, (2) CertiFiber Quad OLTS Modules, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Quick Clean Cleaners, (2) Shoulder Straps, (2) Universal Couplers, 50 micron m SC/LC EF-Compliant MM TRC Kit, Carrying Case, Integrated Wi-Fi, SC/LC SM TRC Kit, TRC Carrying Case, USB Interface Cable, USB Video Inspection Probe with 4 Tips, Versiv Mainframe & Remote
Connector Type
RJ45
Calibration Certificate
Included
Output Amplitude
15 V DC
Data Safe Monitor
Yes
Standards
ANSI/TIA-1152-A, ANSI/TIA/EIA-568, IEC 61935-1 Ed. 5 Level VI, ISO/IEC 11801, TCL and ELTCTL
Waterproof
No
Fault Location Pulse Duration
750 nsec
Alert Type
Digital Display
Display Type
Digital
Number of Results Stored
12,000
Port Number Display
Yes
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Lithium Ion
Maximum Impedance Measured
540 ohm
Includes Batteries
Yes
Maximum Operating Humidity
90 %
Wire Mapping Detections
Opens, Shorts
Adapters Included
CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex
Maximum Resistance Measured
540 ohm
Communication Protocol
Wi-Fi
Maximum Operating Temperature
113 Degrees F
Display Screen Type
LCD
Data Logger
Yes
Includes Software
Yes
Maximum Speed Measured
40 GBps
Testing Functions
Cable Certification, Endpoint Testing, Wire Mapping
Compatible Cable Type
CAT3, CAT4, CAT5, CAT5e, CAT6, CAT6A, CAT8
Product Type
Cable Tester Kit

Description

Cable Tester Kit, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, LC/LC Simplex, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.