Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-KIT-FMC

  • Zoro # G615079238


product price: $6,655.99
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Display Screen Type
LCD Touchscreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-KIT-FMC
Zoro #
G615079238
UPC #
0195112131336
Country of Origin
United States

Dimensions

Battery Size
3.6V
Maximum Cable Length
1,000 ft

Details

Item
Cable Network Tester
For Use With
MicroScanner PoE Remote Identifiers
Includes
AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium Ion
Data Logger
Yes
Wire Mapping Detections
Split Pairs
Waterproof
No
Maximum Operating Humidity
90 %
Minimum Operating Temperature
32 Degrees F
Maximum Speed Measured
10 GBps
Port Number Display
Yes
Data Safe Monitor
No
Output Amplitude
15 V DC
Display Type
Digital
Number of Results Stored
1,000
Maximum Operating Temperature
113 Degrees F
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Communication Protocol
USB, Wi-Fi
Standards
IEEE 802.11
Includes Software
Yes
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Adapters Included
RJ11, RJ45
Product Type
Cable Network Tester
Alert Type
Digital Display

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With MicroScanner PoE Remote Identifiers, Includes AC Charger, Carrying Case, LinkIQ(TM) Duo with Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.