Zoro Homepage

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-KIT

  • Zoro # G914884656


product price: $4,634.23
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Connector Type
RJ11, RJ45
Includes
AC Charger, Duffle Bag Carrying Case, IntelliTone Pro 200 Probe, LinkIQ(TM) Duo with Remote IDs #1-7, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Calibration Certificate
Available Separately
Data Safe Monitor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-KIT
Zoro #
G914884656
UPC #
0195112119273
Country of Origin
United States

Dimensions

Maximum Cable Length
1,000 ft
Battery Size
3.6V

Details

Item
Cable Network Tester
For Use With
MicroScanner PoE Remote Identifiers
Connector Type
RJ11, RJ45
Includes
AC Charger, Duffle Bag Carrying Case, IntelliTone Pro 200 Probe, LinkIQ(TM) Duo with Remote IDs #1-7, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Calibration Certificate
Available Separately
Data Safe Monitor
No
Waterproof
No
Output Amplitude
15 V DC
Standards
IEEE 802.11
Display Type
Digital
Communication Protocol
USB, Wi-Fi
Wire Mapping Detections
Split Pairs
Data Logger
Yes
Compatible Cable Type
2-Pair and/or 4-Pair, Twisted Pair
Display Screen Type
LCD Touchscreen
Number of Results Stored
1,000
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Lithium Ion
Maximum Operating Humidity
90 %
Maximum Speed Measured
10 GBps
Port Number Display
Yes
Product Type
Cable Network Tester
Testing Functions
Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping
Alert Type
Digital Display
Includes Software
Yes
Adapters Included
RJ11, RJ45
Shop By
Hot Buys

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Cable Length Display, Distance to Fault, PoE/PoE+ Detection, Tone Detection, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor No, Display Screen Type LCD Touchscreen, For Use With MicroScanner PoE Remote Identifiers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.