Zoro Homepage

Cable Network Tester, 15 V DC Output

  • Mfr # LIQ-DUO-VFL-LFD

  • Zoro # G114884661


product price: $4,778.79
/ea
Free Shipping & Returns

Key Features

For Use With
MicroScanner PoE Remote Identifiers
Includes
AC Charger, Duffle Bag Carrying Case, FiberLert Live Fiber Detector, IntelliTone Pro 200 Probe, LinkIQ(TM) Duo with Remote IDs #1-7, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler, VisiFault Visual Fault Locator with 2.5 mm Universal Adapter
Connector Type
RJ11, RJ45
Calibration Certificate
Available Separately
Output Amplitude
15 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIQ-DUO-VFL-LFD
Zoro #
G114884661
UPC #
0754082160519
Country of Origin
China

Dimensions

Battery Size
3.6V
Maximum Cable Length
1,000 ft

Description

LIQ-DUO-VFL-LFD,LIQ-200 DUO KIT WITH FIBER VFL and LIVE FIBER DETECTOR

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.