Zoro Homepage

Cable Tester, Connector Type RJ45

  • Mfr # MS-POE

  • Zoro # G4376804


product price: $903.99
/ea
Free Shipping & Returns

Key Features

For Use With
Voice, Data and Video Cables
Display
Monochrome LCD with backlight
Primary Function
Copper Cable Testing Verification
Accuracy (%)
+/-3
Instrument Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-POE
Zoro #
G4376804
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length Display
Yes
Maximum Cable Length
1,500 ft
Battery Size
AA

Details

Item
Cable Tester
For Use With
Voice, Data and Video Cables
Display
Monochrome LCD with backlight
Primary Function
Copper Cable Testing Verification
Accuracy (%)
+/-3
Instrument Display
LCD
Connector Type
RJ11, RJ45
Includes
Microscanner(TM) PoE with Carrying Case
Calibration Certificate
Not Included
Special Features
Auto Power Off, POE Testing, Tone Generation
Adapter Type
RJ45
Cable Certification
No
Crosstalk Detection
Yes
Wiremapping
Yes
Cable Speed Qualification
Yes
Service Detection
Yes
Data Line Polarity Indicator
No
Waterproof
No
Tone Detection
Yes
Distance to Fault
Yes
PoE/PoE+ Detection
Yes
Tone Generator
Yes
Data Safe Monitor
Yes
Telephone Service Detection
Yes
Ethernet Service Detection
Yes
Endpoint Testing
Yes
Impedance Detection
Yes
Standards
IEEE-802.3
Opens/Shorts Detection
Yes
WiFi Capability
No
Continuity Testing
Yes
Pair Tracing
Yes
Output Amplitude
15 V DC
Product Type
Cable Network Tester
Package Contents
MicroScanner PoE Cable Verifier, Getting Started Guide (10 languages), 2 x AA Alkaline Batteries, Carry Pouch
Product Line
MicroScanner
Device Function
Wiremap, Cable Testing, Cable Fault Testing, PoE Testing, Twisted Pair Cable Testing
Product Name
MicroScanner PoE Cable Verifier
Number of Batteries Required
2
Port Number Display
Yes
Includes Batteries
Yes
Maximum Operating Humidity
75 %
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Maximum Speed Measured
10 GBps
Battery Chemistry
Alkaline
Adapters Included
Wiremap
Maximum Operating Temperature
113 Degrees F
Data Logger
Yes
Backlit Digital Display
Yes
Minimum Operating Temperature
32 Degrees F
Compatible Cable Type
Twisted Pair
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Number of Results Stored
1,000
Display Screen Type
LCD with Backlight
Alert Type
Digital Display
Cable test
Measures length, verifies wiremap, identifies remote ID locators, and detects Ethernet ports. MicroScanner™ PoE also shows HIGH Ω when the resistance of the cable is more than 12.5 Ω. Displays results on one screen.
Storage temperature
-4 °F to +140 °F (-20 °C to +60 °C)
Ethernet port detection
MicroScannerâ„¢ PoE: Detects the advertised speed of 802.3 Ethernet ports with speeds of 10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, and 10 Gbps.
Altitude
4,000 m; Storage: 12,000 m
Test connectors
Shielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs.
Shock and Vibration
Random, 2 g, 5 Hz-500 Hz (Class 2) 1 m drop test with and without wiremap adapter attached
Power
Battery type: 2 AA (NEDA 15A, IEC LR6) alkaline batteries Battery life: 20 hours of typical use Other compatible battery types: 2 AA photo lithium, NIMH, NICAD
Operating temperature
32 °F to 113 °F (0 °C to 45 °C)
Safety
IEC 61010-1 3rd Edition
EMC
IEC 61326-1
Operating relative humidity (% RH without condensation)
90 % (50 °F to 95 °F 10 °C to 35 °C) 75 % (95 °F to 113 °F 35 °C to 45 °C)
Cable types tested
Twisted pair: UTP, FTP, SSTP
PoE
MicroScannerâ„¢ PoE: Solicits and detects the presence of 802.3af, at, bt, and UPOE (Cisco's Universal Power over Ethernet) compatible PoE devices
Wiremap test
Detects single-wire faults, shorts, miswires, split pairs, and up to seven far-end adapter IDs. The wiremap is drawn with proportional length to visually indicate the approximate location of faults.
Shop By
Hot Buys

Description

Cable Tester, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included Wiremap, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With Voice, Data and Video Cables, Includes Microscanner(TM) PoE with Carrying Case, Maximum Cable Length 1,500 ft, Wire Mapping Detections Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.