Zoro Homepage

Cable Tester Kit, Connector Type RJ45

  • Mfr # MS-POE-KIT

  • Zoro # G4376759


product price: $1,568.31
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Testing Verification
For Use With
Voice, Data and Video Cables
Display
Monochrome LCD with backlight
Accuracy (%)
+/-3
Instrument Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-POE-KIT
Zoro #
G4376759
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length Display
Yes
Battery Size
AA
Maximum Cable Length
1,500 ft

Details

Item
Cable Tester Kit
Primary Function
Copper Cable Testing Verification
For Use With
Voice, Data and Video Cables
Display
Monochrome LCD with backlight
Accuracy (%)
+/-3
Instrument Display
LCD
Connector Type
RJ11, RJ45
Includes
(2) Patch Cords, (6) Remote IDs, Carrying Case, IntelliTone Pro 200 Probe
Adapter Type
RJ45
Calibration Certificate
Not Included
Special Features
Auto Power Off, POE Testing, Tone Generation
Ethernet Service Detection
Yes
Distance to Fault
Yes
Telephone Service Detection
Yes
Waterproof
No
Impedance Detection
Yes
Tone Detection
Yes
Cable Certification
No
Output Amplitude
15 V DC
Standards
IEEE-802.3
WiFi Capability
No
Cable Speed Qualification
Yes
Service Detection
Yes
Wiremapping
Yes
PoE/PoE+ Detection
Yes
Opens/Shorts Detection
Yes
Continuity Testing
Yes
Pair Tracing
Yes
Endpoint Testing
Yes
Tone Generator
Yes
Crosstalk Detection
Yes
Data Safe Monitor
Yes
Data Line Polarity Indicator
No
Product Type
Cable Tester Kit
Product Name
MS-POE-KIT Testing Device Remote Kit
Compatibility
MicroScanner PoE, MS-PoE Remote ID Kit (2-7), Intellitone Probe, Duffle bag, RJ45 patch cords
Minimum Operating Temperature
32 Degrees F
Adapters Included
Wiremap
Data Logger
Yes
Maximum Speed Measured
10 GBps
Number of Results Stored
1,000
Maximum Operating Humidity
75 %
Port Number Display
Yes
Includes Batteries
Yes
Backlit Digital Display
Yes
Testing Functions
Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Alert Type
Digital Display
Number of Batteries Required
2
Compatible Cable Type
Twisted Pair
Battery Chemistry
Alkaline
Maximum Operating Temperature
113 Degrees F
Display Screen Type
LCD with Backlight
Safety
IEC 61010-1 3rd Edition
Cable test
Measures length, verifies wiremap, identifies remote ID locators, and detects Ethernet ports. MicroScanner™ PoE also shows HIGH Ω when the resistance of the cable is more than 12.5 Ω. Displays results on one screen.
Cable types tested
Twisted pair: UTP, FTP, SSTP
EMC
IEC 61326-1
Operating temperature
32 °F to 113 °F (0 °C to 45 °C)
PoE
MicroScannerâ„¢ PoE: Solicits and detects the presence of 802.3af, at, bt, and UPOE (Cisco's Universal Power over Ethernet) compatible PoE devices
Test connectors
Shielded 8-pin modular jack accepts 8-pin modular (RJ45) and 4-pin modular (RJ11) plugs.
Altitude
4,000 m; Storage: 12,000 m
Storage temperature
-4 °F to +140 °F (-20 °C to +60 °C)
Ethernet port detection
MicroScannerâ„¢ PoE: Detects the advertised speed of 802.3 Ethernet ports with speeds of 10 Mbps, 100 Mbps, 1 Gbps, 2.5 Gbps, 5 Gbps, and 10 Gbps.
Wiremap test
Detects single-wire faults, shorts, miswires, split pairs, and up to seven far-end adapter IDs. The wiremap is drawn with proportional length to visually indicate the approximate location of faults.
Power
Battery type: 2 AA (NEDA 15A, IEC LR6) alkaline batteries Battery life: 20 hours of typical use Other compatible battery types: 2 AA photo lithium, NIMH, NICAD
Operating relative humidity (% RH without condensation)
90 % (50 °F to 95 °F 10 °C to 35 °C) 75 % (95 °F to 113 °F 35 °C to 45 °C)
Shock and Vibration
Random, 2 g, 5 Hz-500 Hz (Class 2) 1 m drop test with and without wiremap adapter attached

Description

Cable Tester Kit, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included Wiremap, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With Voice, Data and Video Cables, Includes (2) Patch Cords, (6) Remote IDs, Carrying Case, IntelliTone Pro 200 Probe, Maximum Cable Length 1,500 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.