Zoro Homepage

Cable Tracing Tone Generator, LED Display

  • Mfr # 26200900

  • Zoro # G9191406


product price: $80.25
/ea
Free Shipping & Returns

Key Features

For Use With
Telephone Jacks
Primary Function
Copper Cable Tracing (Tone)
Instrument Display
LED
Connector Type
RJ11
Special Features
SmartTone(TM) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26200900
Zoro #
G9191406
UPC #
754082039020
Country of Origin
Malaysia

Dimensions

Cable Length Display
No
Maximum Length Measurement
9.94 Mile
Height
2.7"
Depth
1.4"
Width
2.4"
Maximum Cable Length
2,600 ft

Details

Item
Tone Generator
For Use With
Telephone Jacks
Primary Function
Copper Cable Tracing (Tone)
Instrument Display
LED
Connector Type
RJ11
Special Features
SmartTone(TM) Technology
Adapter Type
ABN, RJ11
Calibration Certificate
Not Included
WiFi Capability
No
Distance to Fault
No
Eithernet Service Detection
No
Endpoint Testing
No
Impedance Detection
No
PoE/PoE+ Detection
No
Tone Detection
Yes
Ethernet Service Detection
No
Cable Certification
No
Cable Speed Qualification
No
Service Detection
Yes
Continuity Testing
Yes
Endponit Testing
No
Pair Tracing
Yes
Wiremapping
Yes
Tone Generator
Yes
Data Line Polarity Indicator
No
Crosstalk Detection
No
Telephone Service Detection
Yes
Opens/Shorts Detection
No
Data Safe Monitor
Yes
Waterproof
No
Product Type
Tone Generator
Output Power in Tone Mode
8 dbm into 600 ohms
Solid Frequency
1000 Hz nominal
Temperature
Operating: -20° C to 60° C, Storage: -40° C to 70° C
Alternating Frequency
1000/1500 Hz nominal
Over Voltage Protection
60 Vdc in Toner/Polarity Mode
Output Voltage Level in Continuity Mode
8 Vdc with fresh battery
Battery
9V alkaline
User interface
Volume dial || ON/OFF push button || 3. 5 mm earphone jack || Replaceable tip, Tone mode LED || Slide switch selects Continuity or Tone Mode || Push button switch selects SOLID, ALT or OFF || Continuity/Polarity LED
Status Indicators
LED (Continuity/Polarity)
Battery Chemistry
Alkaline
Additional Information
SmartTone technology, Send tone signal up to 10 miles on most cables, Line cord features angled bed-of-nails clips and ruggedized RJ-11 plug for direct access to phone and data jacks without adapters, External switch allows selection of solid or alternating tone options, indicated with solid or flashing LEDs
Product Name
Pro3000 Analog Tone Generator
Application/Usage
Network
Testing Functions
Tone Generation
Port Number Display
No
Includes Batteries
Yes
Data Logger
No
Adapters Included
RJ11
Minimum Operating Temperature
-4 Degrees F
Alert Type
Light, Sound
Display Screen Type
LED
Fault Location Pulse Duration
750 nsec
Wire Mapping Detections
Opens, Shorts
Maximum Operating Temperature
140 Degrees F
Operating Voltage
60V DC
Voltage
60V DC

Description

Tone Generator, Testing Functions Tone Generation, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor Yes, Display Screen Type LED, For Use With Telephone Jacks, Maximum Cable Length 2,600 ft, Fault Location Pulse Duration 750 nsec, Wire Mapping Detections Opens, Shorts, Alert Type Light, Sound, Port Number Display No, Waterproof No, Product Type Tone Generator, Operating Voltage 60V DC, Calibration Certificate Not Included, Data Logger No, Battery Chemistry Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.