Fiber Connector Cleaner
Mfr # QC-MPO-16/32-1P
Zoro # G6757845
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Fiber Cleaning
For Use With
MPO Connectors
Features
16/32 Fiber
Includes
Fiber Cable
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC-MPO-16/32-1P
Zoro #
G6757845
UPC #
-
Country of Origin
Viet Nam
Dimensions
Compatible Ferrule Size
6.4
Tool Length
7 1/2 in
Details
Item
Fiber Connector Cleaner
Application
Optical Fiber Cleaning
For Use With
MPO Connectors
Features
16/32 Fiber
Includes
Fiber Cable
Connector Type
MPO
Adapter Type
MPO Connector
Product Type
Fiber Connector Cleaner
Number of Cleaning Cycles
600
Tip Style
Fixed
Operation Type
One-Push
Head Type
Straight
Description
Fiber Connector Cleaner, Connector Type MPO, Tool Length 7 1/2 in, Head Type Straight, Number of Cleaning Cycles 600, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 6.4, Application Optical Fiber Cleaning, Features 16/32 Fiber, For Use With MPO Connectors, Includes Fiber Cable, Product Type Fiber Connector Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.