Fiber Connector Cleaner
Mfr # QC-MPO-16/32-5P
Zoro # G6757599
product price: $651.99
/ea
Free Shipping & Returns
Key Features
For Use With
MPO Connectors
Application
Optical Fiber Cleaning
Features
16/32 Fiber
Connector Type
MPO
Includes
Fiber Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC-MPO-16/32-5P
Zoro #
G6757599
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tool Length
7 1/2 in
Compatible Ferrule Size
6.4
Details
Item
Fiber Connector Cleaner
For Use With
MPO Connectors
Application
Optical Fiber Cleaning
Features
16/32 Fiber
Connector Type
MPO
Includes
Fiber Cable
Adapter Type
MPO Connector
Product Type
Fiber Connector Cleaner
Operation Type
One-Push
Tip Style
Fixed
Number of Cleaning Cycles
3,000
Head Type
Straight
Application/Usage
Fiber Optic
Product Name
QuickClean Cleaner for MPO 16/32 Fiber, Pack of 5 Cleaners
Product Color
Blue
Product Line
Quick Clean
Description
Fiber Connector Cleaner, Connector Type MPO, Tool Length 7 1/2 in, Head Type Straight, Number of Cleaning Cycles 3,000, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 6.4, Application Optical Fiber Cleaning, Features 16/32 Fiber, For Use With MPO Connectors, Includes Fiber Cable, Product Type Fiber Connector Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.