Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Tester, For Optic Cables

  • Mfr # FI-3000

  • Zoro # G9641775


product price: $6,110.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Includes
Carrying Case, FiberInspector Ultra Camera, Holster, Tip Set
Auto Power Off
Yes
Waterproof
No
Connector Type
MPO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI-3000
Zoro #
G9641775
UPC #
-
Country of Origin
Lithuania

Dimensions

Overall Width
5.4 in
Overall Height
6.6 in
Depth
2.1"
Dimensions
6.625 x 5.375 x 2.125 in (168 x 137 x 54 mm) (with no dust cap or adapter tip) - Length with dust cap: 7.5 in (191 mm)

Details

Item
Fiber Optic Inspection Camera
Display Type
LED
Includes
Carrying Case, FiberInspector Ultra Camera, Holster, Tip Set
Auto Power Off
Yes
Waterproof
No
Connector Type
MPO
Measures
Fiber Verification and Fault Location
For Use With
Fiber Optic Cables
Features
WiFi Connection
Product Type
Fiber Identifier
Test Limits
IEC 61300-3-35 ED. 2 MM, IEC 61300-3-35 ED. 2 SM APC, Document only
CISPR 11
Group 2, Class A
USA (FCC)
47 CFR 15 Intentional Radiators - This device complies with part 15 of the FCC rules.
Endface illumination
Coaxial blue LED
Input
100 to 240 VAC ±10%, 50/60Hz
Vibration
2 g, 5 Hz to 500 Hz
Storage Altitude
12,000 m
Field of view
610 µm x 460 µm
Shock
1 meter drop test
Storage Humidity
0 % to 95 % (95 °F to 113 °F, 35 °C to 45 °C), RH non-condensing
Camera type
5 Megapixel 1/4-inch CMOS sensor
Output power
<100 mW Frequency ranges
IEC 61326-1
Controlled Electromagnetic Environment; IEC 61326-2-1
Operating Humidity
0 % to 95 % (32 °F to 95 °F, 0 °C to 35 °C), RH non-condensing
Light source
LED, >100,000 hr life
Optional automated Pass/Fail Test Time
Less than 2 seconds per fiber
IEC 61010-1
Pollution Degree 2
Operating Temperature Range
-10 °C to +45 °C (+14 °F to +113 °F)
Output
15 VDC, 2 A maximum, Class II
Single fiber and MPO
1x8 (8 fibers), 1x12 (8, 10, or 12 fibers), 1x16 (16 fibers), 2x12 (16, 20, or 24 fibers), 2x16 (32 fibers)
Resolution
White LED
Storage Temperature Range
-10 °C to +60 °C (+14 °F to +140 °F)
Operating Altitude
4,000 m (3,200 m with AC adapter)
Application/Usage
Network
Wireless LAN
Yes
Battery Chemistry
Lithium Ion
USB
Yes
Product Line
FiberInspector Pro
Device Function
Cable Testing, OTDR Testing, Fiber Optic Cable Testing, Twisted Pair Cable Testing
Package Contents
FiberInspector Pro FI-3000 Cable Analyzer, Tip Set (12/24 UPC and 12/24 APC), AC Charger, Getting Started Guide, Holster, Soft Carrying Case
Product Name
FiberInspector Pro FI-3000 Cable Analyzer
Maximum Operating Humidity
95 %
Maximum Operating Temperature
113 Degrees F
Number of Batteries Required
1
Includes Batteries
Yes
Fiber Mode Measured
Single-Mode
Alert Type
Light
Adapters Included
APC, UPC
Includes Software
Yes
Testing Functions
Fiber Optic Video Inspection
Calibration Certificate
None
Display Screen Type
LED
Minimum Operating Temperature
14 Degrees F
Wireless transmission
Output power: <100 mW Frequency ranges: 2.4 GHz (2412 MHz to 2462 MHz)
Endtype support
Single fiber and MPO: 1x8 (8 fibers), 1x12 (8, 10, or 12 fibers), 1x16 (16 fibers), 2x12 (16, 20, or 24 fibers), 2x16 (32 fibers)
Temperature range
Operating: -10 °C to +45 °C (+14 °F to +113 °F) Storage: -10 °C to +60 °C (+14 °F to +140 °F)
Safety
IEC 61010-1: Pollution Degree 2
Power adapter
Input: 100 to 240 VAC ±10%, 50/60Hz Output: 15 VDC, 2 A maximum Class II
EMC
IEC 61326-1: Controlled Electromagnetic Environment; IEC 61326-2-1 CISPR 11: Group 2, Class A USA (FCC): 47 CFR 15 Intentional Radiators: This device complies with part 15 of the FCC rules.
Humidity range
Operating: 0 % to 95 % (32 °F to 95 °F, 0 °C to 35 °C) RH non-condensing Storage: 0 % to 95 % (95 °F to 113 °F, 35 °C to 45 °C) RH non-condensing
Altitude
Operating: 4,000 m (3,200 m with AC adapter) Storage: 12,000 m
Batteries Included
Yes

Description

Fiber Optic Inspection Camera, Calibration Certificate None, Connector Type MPO, Adapters Included APC, UPC, Alert Type Light, Fiber Mode Measured Single-Mode, IP Rating Not Applicable, Product Type Fiber Identifier, Testing Functions Fiber Optic Video Inspection, Auto Power Off Yes, Battery Chemistry Lithium Ion, Display Screen Type LED, Features WiFi Connection, Includes Carrying Case, FiberInspector Ultra Camera, Holster, Tip Set, Includes Batteries Yes, Includes Software Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.