Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Tester, For Optic Cables

  • Mfr # FI-3000TP-UMPO12F

  • Zoro # G6757687


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Includes
MPO 12 or 24 UPC tip for bulkheads
Adapter Type
MPO
Connector Type
MPO
Features
MPO 12 or 24 UPC Tip
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI-3000TP-UMPO12F
Zoro #
G6757687
UPC #
-
Country of Origin
Lithuania

Dimensions

Dimensions
Length with dust cap: 7. 5 in (191 mm) || (with no dust cap or adapter tip) || 6. 625 in x 5. 375 in x 2. 125 in (168 mm x 137 mm x 54 mm)

Details

Item
MPO Bulkhead Tip
Includes
MPO 12 or 24 UPC tip for bulkheads
Adapter Type
MPO
Connector Type
MPO
Features
MPO 12 or 24 UPC Tip
Waterproof
No
For Use With
54XM13 (Fluke FI-3000)
Application
Fiber Optic Video Inspection
Compatible with Manufacturer Model Number
FI-3000
Product Type
Tip
Compatible with Series
FiberInspector(TM) Ultra Camera
Field of view
610 µm x 460 µm
Camera type
5 Megapixel 1/4-inch CMOS sensor
Endtype Support
Single Fiber and MPO: 1x8 (8 fibers), 1x12 (8, 10, or 12 fibers), 1x16 (16 fibers), 2x12 (16, 20, or 24 fibers), 2x16 (32 fibers)
Shock
1 meter drop test
Power Adapter
Output: 15 VDC, 2 A maximum || Class II || Input: 100 to 240 VAC ±10%, 50/60Hz
EMC
CISPR 11: Group 2, Class A || USA (FCC): 47 CFR 15 Intentional Radiators: This device complies with part 15 of the FCC Rules. || IEC 61326-1: Controlled Electromagnetic Environment; IEC 61326-2-1
Resolution
1 µm
Optional automated Pass/Fail Test Time
Less than 2 seconds per fiber
Vibration
2 g, 5 Hz to 500 Hz
Safety
IEC 61010-1: Pollution Degree 2
Temperature range
Storage: -10 °C to +60 °C (+14 °F to +140 °F) || Operating: -10 °C to +45 °C (+14 °F to +113 °F)
Altitude
Storage: 12,000 m || Operating: 4,000 m (3,200 m with AC adapter)
Light source
LED, >100,000 hr life
Test Limits
IEC 61300-3-35 ED. 2 MM || IEC 61300-3-35 ED. 2 SM APC || Document Only
Endface illumination
Coaxial blue LED
Humidity range
RH non-condensing || Storage: 0 % to 95 % (95 °F to 113 °F, 35 °C to 45 °C) || Operating: 0 % to 95 % (32 °F to 95 °F, 0 °C to 35 °C)
Wireless Transmission
Transmission* || Output power: <100 mWFrequency ranges: 2. 4 GHz (2412 MHz to 2462 MHz)
Port illumination
White LED
Compatible with Mfr. Model No.
FI-3000
For Use with Mfr Model Number
FI-3000
Compatible Manufacturer Model Number
FI-3000
Compatible with Manufacturer Model No.
FI-3000
Compatible Manufacturer Part Number
FI-3000
For Use With Mfr. Model Number
FI-3000
Compatible Pump Manufacturer Part Number
FI-3000
Compatible Mfr. Model Number
FI-3000
Auto Power Off
Auto-off saves battery life

Description

MPO Bulkhead Tip, For Use With 54XM13 (Fluke FI-3000), Product Type Tip, Includes MPO 12 or 24 UPC tip for bulkheads, Compatible with Manufacturer Model Number FI-3000, Features MPO 12 or 24 UPC Tip, Compatible with Series FiberInspector(TM) Ultra Camera, Standards Not Applicable, Compatible with Grainger Part Number 54XM13, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.