Fiber Optic Tester, LC Connector
Mfr # CFP-Q-ADD
Zoro # G9871946
product price: $14,459.99
/ea
Free Shipping & Returns
Key Features
Application
Fiber Optic Video Inspection
Display
Yes
Features
Extended Single Mode Distance Range to 130km, Fiber Optic Loss, OTDR Testing and Fiber End Face Inspection, Versiv(TM) Modular Design Supports Copper Certification
Connector Type
FC, SC, ST
Calibration Certificate
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP-Q-ADD
Zoro #
G9871946
UPC #
754082105275
Country of Origin
United States
Dimensions
Source Wavelengths
850 nm, 1300 nm, 1310 nm, 1550 nm
Maximum Length Measurement
12 km || 130 km
Operating wavelength
650 nm nominal
Source Type and Wavelengths
LED source 850 nm ± 30 nm 1300 nm ± 20 nm || Fabry-Perot laser diode 1310 nm ± 20 nm 1550 nm ± 30 nm
Length Measurement Accuracy
± 1. 5 m plus ± 1 % of length
Wavelengths
850 nm, 1300 nm, 1310 nm, 1550 nm
Minimum Wavelength Measurement
850 nm
Maximum Wavelength Measurement
1,550 nm
Description
Fiber Optic Tester, Calibration Certificate Included, Connector Type FC, SC, ST, Adapters Included 2.50 mm, LC, Alert Type Light, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating Not Applicable, Product Type Fiber Optic Tester, Testing Functions Optical Power Loss, Display Screen Type LED, Features Extended Single Mode Distance Range to 130km, Fiber Optic Loss, OTDR Testing and Fiber End Face Inspection, Versiv(TM) Modular Design Supports Copper Certification, Includes Software Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.