Impact Tool, D814, with 66/110 Blade
Mfr # 10055501
Zoro # G2296305
product price: $110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Datacom
Includes
Tool, Blade
Battery Operated/Manual
Manual
Blade Type
Terminate/Cut; Terminate Only
Product Type
Punch Down Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10055501
Zoro #
G2296305
UPC #
754082037422
Country of Origin
China
Details
Item
Punch Down Tool
For Use With
Datacom
Includes
Tool, Blade
Battery Operated/Manual
Manual
Blade Type
Terminate/Cut; Terminate Only
Product Type
Punch Down Tool
Handle Type
Plain
Compatible Product Type
Datacom
Number of Blades Included
2
Compatible Block Type
66;110
Power Source
Manual
Product Series
D814
Package Contents
D814 Series Automatic Impact Tool, EverSharp 110 Blade, EverSharp 66 Blade, Free Blade 934
Product Name
D814 Series Automatic Impact Tool
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Tool, Blade, Compatible Block Type 66;110, Compatible Product Type Datacom, Handle Type Plain, Number of Blades Included 2, Power Source Manual, Product Type Punch Down Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.