This item is Discontinued.

Fluke Networks Optical Test Set W/Visual Fault Locator FIBR-1-Kit-vf

Optical Test Set W/Visual Fault Locator (Discontinued)

  • Mfr # FIBR-1-Kit-vf
  • Zoro # G4005346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBR-1-Kit-vf
Zoro #
G4005346
UPC #
-
Country of Origin
Unknown

Details

Item
Optical Test Set with Visual Fault Locator
Application
Locates Severe Bends, Splices, Breaks and Dirty Connectors
For Use With
Singlemode fiber
Display
LCD
Features
Locate Severe bends, Splices, Breaks and Dirty Connectors,Confirm Channel Connectivity,Compatible With 2.5 mm and 1.25 mm Connectors
Connector Type
SC
Includes
Meter, SC Adapter, UPC-UPC 2-metre Patch Cord, Holster, Case, 22-language Quick Reference Guide, Manual, Batteries, VisiFault Visual Fault Locator With 2.5 mm Universal Adapter
Adapter Type
SC
Waterproof
No
Line Polarity Indicator
Y
Standards
CE,CSA No. 61010.1.04,FCC Part A, Class A

Description

Optical Test Set with Visual Fault Locator, Connector Type SC, Features Locate Severe bends, Splices, Breaks and Dirty Connectors,Confirm Channel Connectivity,Compatible With 2.5 mm and 1.25 mm Connectors, Includes Meter, SC Adapter, UPC-UPC 2-metre Patch Cord, Holster, Case, 22-language Quick Reference Guide, Manual, Batteries, VisiFault Visual Fault Locator With 2.5 mm Universal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.