Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optifiber Pro Multimode OTDR V2

  • Mfr # OFP2-100-M-NW

  • Zoro # G613172801


product price: $11,076.99
/ea
Free Shipping & Returns

Key Features

Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
OptiFiber Pro Multimode OTDR module, Versiv 2 Mainframe, AC Charger, Carry Case, Shoulder Strap, Statement of Calibration and Getting Started Guides, USB Interface Cable
Calibration Certificate
Included
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFP2-100-M-NW
Zoro #
G613172801
UPC #
0754082144267
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Maximum Wavelength Measurement
1,300 nm
Battery Size
7.2V
Minimum Wavelength Measurement
850 nm

Details

Item
Fiber Optic Cable Tester
Features
Non-WiFi Option
Connector Type
APC Ferrule, Removable SC Adapter
Includes
OptiFiber Pro Multimode OTDR module, Versiv 2 Mainframe, AC Charger, Carry Case, Shoulder Strap, Statement of Calibration and Getting Started Guides, USB Interface Cable
Calibration Certificate
Included
Waterproof
No
Standards
Class II CDRH Complies to EN 60825-2, EN 61326-1
Product Type
Optical Time Domain Reflectometer
Dustproof
No
Minimum Operating Temperature
32 Degrees F
Alert Type
Light
Battery Chemistry
Lithium Ion
Number of Batteries Required
1
Backlit Digital Display
Yes
Maximum Operating Humidity
90 %
Includes Batteries
Yes
Display Type
Digital
Maximum Power Measurement
-5 dBm
Adapters Included
2.50 mm, SC
Fiber Mode Measured
Multi-Mode
Fault Location Pulse Duration
2 sec
Maximum Operating Temperature
113 Degrees F
Auto Power Off
Yes
Includes Software
Yes
Minimum Power Measurement
0 dBm
Display Screen Type
LCD
CAT Safety Rating
CAT IV 600V

Description

Optifiber Pro Multimode OTDR V2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.