Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTNX2-DLX
Zoro #
G4094142
UPC #
754082085775
Country of Origin
Malaysia
Dimensions
Cable Length Display
No
Height
1.7"
Width
3.9"
Depth
7.1"
Battery Size Supported
AAA
Battery Size
AAA
Maximum Cable Length
1,000 ft
Description
Toner, Testing Functions Continuity Testing, Line Polarity Indication, Tone Detection, Adapters Included 66 Block, BNC, F-Type, RCA, RJ11, RJ45, Connector Type 66 Block, Alligator Clips, F-Type, RJ11, RJ45, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Voice, Data and Video Cables, Includes Deluxe Case with Belt Clip, Dial Tone Detective(TM), Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.