Test Set, TS25D w/Earpc & Pouch
Mfr # 25501109
Zoro # G1838304
product price: $450.99
/ea
Free Shipping & Returns
Key Features
For Use With
Telephone Lines
Application
Butt in Test Set, Call Waiting Caller ID, Caller ID, Data Safe, Digit Grabbing, Line Monitor, Telephone Test Set, Tone Generator
Display
LCD
Features
Amplified Speakers for Hands-Free Monitoring, Caller ID with Call Waiting, Data Lockout Protection
Connector Type
ABN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25501109
Zoro #
G1838304
UPC #
754082038801
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.8"
Depth
1.6"
Width
2.7"
Battery Size
9V
Description
Test Set, Adapters Included ABN, Connector Type ABN, Data Safe Monitor Yes, Dialing Method Pulse, Tone, Features Amplified Speakers for Hands-Free Monitoring, Caller ID with Call Waiting, Data Lockout Protection, IP Rating Not Applicable, Number of Digits 23, Testing Functions Continuity Testing, Tone Generator, Auto Power Off Yes, Battery Chemistry Alkaline, Lithium, Battery Size 9V, Display Screen Type LCD, Display Type Digital, Includes Batteries Yes, Maximum Operating Humidity 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.