Zoro Homepage

Tone Gen/Probe Kit, Netwrk Infrastructure

  • Mfr # MT-8200-60-KIT

  • Zoro # G9797112


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
For Use With
Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Display
(8) LED indicators, Sync LED indicator, LED
Instrument Display
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-8200-60-KIT
Zoro #
G9797112
UPC #
754082127444
Country of Origin
Malaysia

Dimensions

Cable Length Display
No
Dimensions
5. 54 in x 2. 94 in x 1. 25 in (14. 1 cm x 7. 5 cm x 3. 2 cm), 8. 73 in x 1. 88 in x 1. 26 in (22. 2 cm x 4. 8 cm x 3. 2 cm)
Battery Size Supported
9V
Battery Size
9V
Dimensions (Toner)
5.54 in x 2.94 in x 1.25 in (14.1 cm x 7.5 cm x 3.2 cm)
Dimensions (Probe)
8.73 in x 1.88 in x 1.26 in (22.2 cm x 4.8 cm x 3.2 cm)

Details

Item
Tone and Probe Kit
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
For Use With
Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Primary Function
Copper Cable Tracing (Tone & Probe Kit)
Display
(8) LED indicators, Sync LED indicator, LED
Instrument Display
None
Connector Type
Alligator Clips
Includes
(2) Lanyards, (2) RJ11 Patch Cords, (2) RJ45 Patch Cords, IntelliTone(TM) 200 LAN Toner and Probe, Test Leads
Adapter Type
F-Type, RJ11, RJ45
Calibration Certificate
Not Included
Data Line Polarity Indicator
Yes
Distance to Fault
No
Continuity Testing
Yes
Telephone Service Detection
Yes
PoE/PoE+ Detection
No
Cable Speed Qualification
No
Waterproof
No
Opens/Shorts Detection
No
Tone Generator
Yes
Endponit Testing
No
Wiremapping
No
Endpoint Testing
No
Cable Certification
No
Eithernet Service Detection
Yes
Pair Tracing
Yes
Service Detection
Yes
Impedance Detection
No
Tone Detection
Yes
Built-In
Cable Mapper
Crosstalk Detection
No
Ethernet Service Detection
Yes
WiFi Capability
No
Output Amplitude
5 V
Data Safe Monitor
No
Product Type
Tone Generator and Probe Kit
Battery type and life
9 V alkaline (NEDA 1604A or IEC 6LR61); 20 hours typical
Altitude
3000 m
Vibration
Random, 2 g, 5 Hz-500 Hz
Applications
Copper cabling media including; 75 or 50 Ohm Coaxial cable; Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cablemap function of the IntelliTone 200.
Toner interface
Main Mod8 port for cablemap on all 4 pairs of UTP / STP cabling. , Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling. F Connector for coaxial cabling Banana Jack Plugs (2) - two conductor wiring
Shock
1 m drop test
Operating relative humidity (% RH without condensation)
75 % (95 °F to 104 °F; 35 °C to 40 °C) Uncontrolled < 50 °F (< 10 °C) || 95 % (50 °F to 95 °F; 10 oC to 35 °C)
Operating Temperature
32 °F to 104 °F (0 °C to 40 °C)
Toner frequency
IntelliTone™ signal: encoded digital signal || Analog SmartTone signal: 500 - 1200Hz, 4 songs
Audio
Analog: Detected toner signal || IntelliTone: Microprocessor controlled audio files
Safety
EN 61010-1, Category: None
Ouptut power
5 V p-p
Auto power down
Turns off automatically after 2 1/2 hours of inactivity, Turns off automatically after 1 hour of inactivity
Control
Thumbwheel switch, volume control wheel, Thumbwheel switch
Storage Temperature
-4 °F to +140°F (-20 °C to °C)
Battery Chemistry
Alkaline
Certifications & Standards
Safety: EN 61010-1EMC:EN 61326-1, FCC Part 15 B
Battery Included
Yes
Input Voltage
9 V DC
Display Screen Type
LED
Product Name
IntelliTone Pro 200 LAN Toner and Probe Series
Package Contents
IntelliTone Pro 200 LAN Toner and Probe Series, Coax F Connector Adapter, 2 x RJ11 Patch Cables, 2 x RJ 45 Patch Cables, Test Leads with Alligator Clips, Lanyards, Quick Start Guide, 2 x 9 Volt Batteries
Product Line
IntelliTone
Battery Life
20 Hour
Device Function
Cable Testing, Coaxial Cable Testing
Number of Batteries Supported
2
Product Series
Pro 200
Adapters Included
F-Type
Data Logger
No
Maximum Operating Temperature
104 Degrees F
Testing Functions
Continuity Testing, Tone Generation, Wire Mapping
Compatible Cable Type
Audio, Twisted Pair
Auto Power Off
Yes
Maximum Operating Humidity
95 %
Wire Mapping Detections
Crossed Pairs, Opens, Shorts
Includes Batteries
Yes
Minimum Operating Temperature
32 Degrees F
Port Number Display
No
Alert Type
Light, Sound
Number of Batteries Required
2
EMC
EN 61326-1, FCC Part 15 B

Description

Tone and Probe Kit, Testing Functions Continuity Testing, Tone Generation, Wire Mapping, Adapters Included F-Type, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type LED, For Use With Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes (2) Lanyards, (2) RJ11 Patch Cords, (2) RJ45 Patch Cords, IntelliTone(TM) 200 LAN Toner and Probe, Test Leads, Wire Mapping Detections Crossed Pairs, Opens, Shorts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.