Zoro Homepage

Orange Banana Plug, PK10

  • Mfr # 1325-3

  • Zoro # G7296075


product price: $31.39
/pk 10, $3.14/ea

Key Features

Length
1 1/2 in
Color
Orange
Application
Audio, Electronics
Includes
Set Screw
Features
Fits Standard Panel and Binding Post Banana Jacks 0.161inch to 0.166inch (4 mm to 4.2 mm) Diameter, Simple Assembly by Using Flat Blade Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325-3
Zoro #
G7296075
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Manufacturers Warranty Length
90 day
Wire Size
18 to 22 AWG
Contact Diameter
5/32 in

Description

Banana Plug, Contact Finish Unfinished, Contact Material Beryllium Copper/Brass, Maximum Current 15 A, Color Orange, Body Material Polypropylene, Maximum Voltage 5,000 V, Length 1 1/2 in, Application Audio, Electronics, Features Fits Standard Panel and Binding Post Banana Jacks 0.161inch to 0.166inch (4 mm to 4.2 mm) Diameter, Simple Assembly by Using Flat Blade Screwdriver, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Set Screw, Spring Material Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.