Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscilloscope Voltage Probe Set, VPS400

  • Mfr # RS400

  • Zoro # G3639142


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
Cable: 1.2m
Color
Gray
Includes
Hook Clip; Ground Lead
Safety Rating
1000 V CAT III / 600 V CAT IV
Cable Length (Meters)
1.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS400
Zoro #
G3639142
UPC #
095969587198
Country of Origin
Germany

Dimensions

Length
Cable: 1.2m
Cable Length (Meters)
1.2 m
Bandwidth (MHz)
150 MHz
Manufacturers Warranty Length
1 yr
Bandwidth
150 MHz
Cable Length
3.9 ft

Details

Item
Probe Accessory Replacement Set
Color
Gray
Includes
Hook Clip; Ground Lead
Safety Rating
1000 V CAT III / 600 V CAT IV
Input Impedance (Ohms)
10 M
Capacitance (pF)
12
Max. Voltage
2000V CAT III
Approx. Rise Time (ns)
6 nsec
Compensation Range (pF)
10 to 22 pf
Probe Ratio
100:1
Compensation - Minimum
10 pF
Input Impedance
10 megaohm
Probe Color
Gray
Approximate Rise Time
6 nsec
Compatible with Series
190 Series, MDA-550 Series
Compensation - Maximum
22 pF
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Compatible with Manufacturer Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Capacitance
12 pF
Compatible Manufacturer Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Compatible Manufacturer Part Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Compatible with Manufacturer Model No.
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Compatible with Mfr. Model No.
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
For Use with Mfr Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
For Use With Mfr. Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Compatible Pump Manufacturer Part Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550
Compatible Mfr. Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-502/S, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550

Description

Oscilloscope Voltage Probe, Bandwidth (MHz) 150 MHz, Probe Ratio 100:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 6 nsec, Max. Voltage 2000V CAT III, Compensation Range (pF) 10 to 22 pf, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Grey, Includes Ground Lead, Hook Clip, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.