Zoro Homepage

Pneumatic Deadweight Tester, 0 to 500 psi

  • Mfr # P3015-PSI-P

  • Zoro # G2774725


product price: $16,950.00
/ea
Free Shipping & Returns

Key Features

Pressure Range
0 To 500 PSI
Accuracy
+/-0.015%
Includes
Carrying Case, Lid
Manufacturers Warranty Length
1 yr
Displayed Pressure Units
psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3015-PSI-P
Zoro #
G2774725
UPC #
095969637572
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Pneumatic Deadweight Tester
Pressure Range
0 To 500 PSI
Accuracy
+/-0.015%
Includes
Carrying Case, Lid
Displayed Pressure Units
psi
Standards
CE
Calibration Certificate
NIST Traceable
Product Type
Pneumatic Deadweight Tester
Pressure Measurement Accuracy
+/-0.015% of Reading
Calibration Certificate Type
NIST
Power Source
AC Adapter
Pressure Measurement - Minimum
3 psi
Pressure Measuring Units
MPa, psi
Pressure Measurement - Maximum
500 psi

Description

Pneumatic Deadweight Tester, Pressure Range 0 to 500 psi, Accuracy +/-0.015 Percent, Displayed Pressure Units psi, Calibration Certificate NIST Traceable, Interface Not Applicable, Standards CE, Includes Carrying Case, Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.