Zoro Homepage

Pneumatic Test Pump

  • Mfr # FLUKE-700PTP-1

  • Zoro # G3077986


product price: $1,124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
Pneumatic, -13.9 to 600 psi
Features
Adjustable Stroke Length can be Set to Limit the Pressure Per Stroke, Pump can be Easily Cleaned without Disassembly, The Vernier can be used as a Stand-Alone Low Pressure Calibration Source
Includes
(2) 1/2 in NPT Male Quick Connects, 1 m Hose, 1/4 in NPT Male to 1/4 in BSP Female, 1/8 in NPT Female to 1/4 in BSP Female, Seal Kit
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700PTP-1
Zoro #
G3077986
UPC #
095969780087
Country of Origin
Malaysia

Dimensions

Overall Depth
3 1/2 in
Overall Height
8 3/4 in
Thread Size
1/4 in (NPT - Female), 1/8 in (FNPT - Female)
Overall Width
4 3/4 in

Details

Item
Pneumatic Test Pump
For Use With
Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
Function
Pneumatic, -13.9 to 600 psi
Features
Adjustable Stroke Length can be Set to Limit the Pressure Per Stroke, Pump can be Easily Cleaned without Disassembly, The Vernier can be used as a Stand-Alone Low Pressure Calibration Source
Includes
(2) 1/2 in NPT Male Quick Connects, 1 m Hose, 1/4 in NPT Male to 1/4 in BSP Female, 1/8 in NPT Female to 1/4 in BSP Female, Seal Kit
Thread Type
NPT
Product Type
Pneumatic Test Pump
Compatible with Series
700
Compatible with Manufacturer Model Number
717, 718, 719
Compatible Manufacturer Model Number
717, 718, 719
Compatible Manufacturer Part Number
717, 718, 719
Compatible with Manufacturer Model No.
717, 718, 719
Compatible with Mfr. Model No.
717, 718, 719
For Use with Mfr Model Number
717, 718, 719
For Use With Mfr. Model Number
717, 718, 719
Compatible Pump Manufacturer Part Number
717, 718, 719
Compatible Mfr. Model Number
717, 718, 719

Description

Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Pneumatic, -13.9 to 600 psi, Features Adjustable Stroke Length can be Set to Limit the Pressure Per Stroke, Pump can be Easily Cleaned without Disassembly, The Vernier can be used as a Stand-Alone Low Pressure Calibration Source, Includes (2) 1/2 in NPT Male Quick Connects, 1 m Hose, 1/4 in NPT Male to 1/4 in BSP Female, 1/8 in NPT Female to 1/4 in BSP Female, Seal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.