PoE Injector, c/w-Fluke
Mfr # A-TV-POE2
Zoro # G210839466
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Features
It Operates in a Wide temperature Range between upto 75 deg C (167 deg F), The Injector is DIN-Rail or Wall Mountable
Overall Width
10 1/4 in
Overall Depth
30 1/2 in
Product Type
PoE Injector
Overall Height
22 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-TV-POE2
Zoro #
G210839466
UPC #
095969865654
Country of Origin
Germany
Dimensions
Overall Width
10 1/4 in
Overall Depth
30 1/2 in
Overall Height
22 7/8 in
Details
Item
PoE Injector
Features
It Operates in a Wide temperature Range between upto 75 deg C (167 deg F), The Injector is DIN-Rail or Wall Mountable
Product Type
PoE Injector
Compatible with Brand
Fluke
Compatible with Series
ThermoView TV40
Description
PoE Injector, Features It Operates in a Wide temperature Range between upto 75 deg C (167 deg F), The Injector is DIN-Rail or Wall Mountable, Compatible with Series ThermoView TV40, Overall Depth 30 1/2 in, Overall Height 22 7/8 in, Overall Width 10 1/4 in, Product Type PoE Injector, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.