Power Quality Analyzer, 1000 V, 2 GB

  • Mfr # FLUKE-1742/B/EUS
  • Zoro # G6289978
product price: 
$
7,200.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
6,000 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-1742/B/EUS
Zoro #
G6289978
UPC #
095969856850
Country of Origin
Romania
Item
Power Quality Analyzer
Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
6,000 A
Peak Capture
No
Power Factor
-1 to 1
Max. AC Amps
6,000 A
Data Logging
Yes
Voltage Accuracy
+/-0.1%
Calibration Frequency
55 Hz
Min. Transient Duration
200 uS
Current Accuracy
+/-1%
Harmonic Capture Range
50th
Voltage Channels
4
Max. DC Amps
No Range
Max. AC Voltage
1,000
Max. VA
1,000 TVA
Current Channels
4
Safety Rating
1000V CAT II, 600V CAT IV
Crest Factor
Less Than 3
AC Response
5 kHz
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
For Phase
Single, Split, Three
Maximum AC Current Measured
6,000 A
IP Rating
IP65
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Alert Type
Light
Maximum AC Voltage Measured
1,000 V
Calibration Certificate Included
No Certification Included
Maximum Wattage
1,000 TW
CAT Safety Rating
CAT II 1000V, CAT IV 600V
Display Type
Digital
Input Impedance
10 megaohm
AC Magnitude Calculation
True RMS
Power Source
Battery, Measurement Line, Wire Leads
Maximum DC Voltage Measured
1,000 V
Testing Functions
Current, Harmonics, Inter-Harmonics, Phase Load, Unbalance, Flicker and Rapid Voltage Changes, Voltage
Data Output Type
Bluetooth, USB, Wi-Fi
Power Source - TS Only
Battery, Measurement Line, Wire Leads
Power Source - old
Battery, Measurement Line, Wire Leads

Dimensions

Manufacturers Warranty Length
2 yr

Description

Power Quality Analyzer, CAT Safety Rating CAT II 1000V, CAT IV 600V, Current Channels 4, For Phase Single, Split, Three, Includes (2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 1,000 V, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured 1,000 V, Maximum Wattage 1,000 TW

Restrictions

Hazardous material

Ratings & reviews