Shop GREENLEE

Non-Contact Voltage Detector/Tester

  • Mfr # TR13
  • Zoro # G7594545

product price: 
$
36.89
/ea

Key Features

Battery Type
AAA
Safety Rating
CAT IV 1000V
Flashlight
Yes
AC Voltage Range
50 to 1000
DC Polarity
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR13
Zoro #
G7594545
UPC #
783310047209
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Lifetime
Manufacturer Warranty Length
Lifetime
Battery Size
AAA
Fits Chest Size
Auto Power Off, Automatic Self-Test Verifies Circuit Integrity, Patented Dual-Tip Design to Detect Voltage in Tamper-Resistant and Conventional 15A and 20A 120V Outlets

Details

Item
Non-Contact Voltage Detector/Tester
Battery Type
AAA
Safety Rating
CAT IV 1000V
Flashlight
Yes
AC Voltage Range
50 to 1000
DC Polarity
No
Auto Power Off
Yes
Phase Rotation
No
Standards
CE, UL
Data Hold
No
Non-Contact Voltage Detector
Yes
Low Impedance
No
Auto Ranging
Yes
Audible Continuity
No
Calibration Frequency
50 to 60 Hz
GFCI Test
No
Vibrates When Voltage Present
No
Features
Auto Power Off, Automatic Self-Test Verifies Circuit Integrity, Patented Dual-Tip Design to Detect Voltage in Tamper-Resistant and Conventional 15A and 20A 120V Outlets
Includes
(2) 1.5 V AAA
Alert Type
Light, Audible
Non-Contact
Yes
Display Type
No Display
Test Connection Type
Probe Tip
Power Source
Battery
Maximum AC Voltage Measured
1,000 V
Includes Batteries
Yes
Built-In Flashlight
Yes
Number of Batteries Required
2
Minimum AC Voltage Measured
50 V
CAT Safety Rating
CAT IV 1000V
Display Screen Type
No Display
Testing Functions
AC Voltage
Tester Type
Non-Contact Voltage Detector/Tester
IP Rating
Not Rated
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Non-Contact Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes (2) 1.5 V AAA, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.